Shop All Electromagnetic Lock Activation Devices
Essex
Proximity Card Reader, RFID Design, Genuine HID Technology
Mfr # PRX-1R
Zoro # G7452453
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 125 khz HID Proximity (Up to 91 Bits)
- Switch Action Genuine HID Technology
- Output Wiegand
- Rating IP66
- Operating Temp. -40 Degrees to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essex
- MFR # PRX-1R
- Zoro # G7452453
- UPC # 666272106804
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Height | 4 1/2 in |
Width | 1 3/4 in |
Depth | 1 in |
Details
Item | Proximity Reader |
Type | 125 khz HID Proximity (Up to 91 Bits) |
Switch Action | Genuine HID Technology |
Output | Wiegand |
Rating | IP66 |
Operating Temp. | -40 Degrees to 180 Degrees F |
Button Color | Red/Green |
For Use With | Access Controls |
Material | Stainless Steel |
Finish | Stainless steel |
Color | Gray |
Input Voltage | Field Selectable 5V DC or 12V DC |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Proximity Reader, Type 125 khz HID Proximity (Up to 91 Bits), Switch Action Genuine HID Technology, Material Stainless Steel, Finish Stainless Steel, Depth 1 in, Height 4 1/2 in, Width 1 3/4 in, Button Color Red/Green, Color Gray, Rating IP66, Input Voltage Field Selectable 5V DC or 12V DC, Output Wiegand, Operating Temp. -40 Degrees to 180 Degrees F, For Use With Access Controls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concave Door Stop, Rubber, Gray, 1-7/8"H x 5/8"W (4JG95)
- HARDWARE RESOURCES 110° Heavy Duty Partial Overlay Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0179.25)
- KENAURD Kenaurd: Cross Bar Panic Exit Device For Glass Doors - AL - 36" (UL) LH (KGED09-AL-L)
- ZORO SELECT O-Ring, EPDM, Dash 342, 3-5/8, 4.02, PK25 (U38869.018.0362)
- ESSEX Self Contained Access Control Keypad (SKE-26I)
- ESSEX Wave to Open Touchless Switch, SPDT (HEW-2B)
- ESSEX Proximity Card Reader, RFID Design, Genuine HID Technology (PRX-2R)
- ESSEX Single Gang Piezoelectric Switch, SS (PEB-2SBLANK)
- ESSEX Touchless Switch, Stainless Steel (HEW - 3S)
- ESSEX Touchless Switch, Stainless Steel (HEW-2S)
- LCN Gauge ADAFG (ADA/FG)
- Essex Electromagnetic Lock Activation Devices