Shop All Keyless Access Control Locks
Essex
Proximity Card Reader, Globe Design, Genuine HID Technology
Mfr # PRX-2
Zoro # G3657735
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FOB-1346-50 and CARD-1326-100, Mfr. No. BAK BOX-SGS
- Height 4 1/2 in
- Width 2 3/4 in
- Finish Stainless Steel
- Operating Temp. Range -40 Degrees to 160 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essex
- MFR # PRX-2
- Zoro # G3657735
- UPC # 666272106644
- Country of Origin United States
- Category Keyless Access Control Locks
Dimensions
Height | 4 1/2 in |
Width | 2 3/4 in |
Depth | 3/4 in |
Details
Item | Proximity Card Reader |
For Use With | FOB-1346-50 and CARD-1326-100, Mfr. No. BAK BOX-SGS |
Finish | Stainless Steel |
Operating Temp. Range | -40 Degrees to 160 Degrees F |
IP Rating | 66 |
Includes | 4 in Harness, Hardware Kit |
Features | 125 kHz HID Proximity (Up to 91 Bits), Max Proximity Range 2 in, Narrow Style, Single Gang Switchbox |
Material | Stainless Steel |
Weather Resistant | Yes |
Power Source | Field Selectable 5V DC or 12V DC |
Application | Door, Outdoor, Indoor |
Input Voltage | 12 V DC |
Type | 125kHz Narrow Style, Single Gang Switchbox |
Accessory Type | Proximity Card Reader |
Description
Proximity Card Reader, Height 4 1/2 in, Width 2 3/4 in, Depth 3/4 in, For Use With FOB-1346-50 and CARD-1326-100, Mfr. No. BAK BOX-SGS, Finish Stainless Steel, Material Stainless Steel, Power Source Field Selectable 5V DC or 12V DC, Operating Temp. Range -40 Degrees to 160 Degrees F, Weather Resistant Yes, IP Rating 66, Includes 4 in Harness, Hardware Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACUDOR Access Door 12X12 Plstc (PA1212)
- STRYBUC Constant Force Balance Assy. (96-M13)
- HARDWARE RESOURCES 3-1/2" Wx3-1/2"Dx4-1/2"H Rubberwood Triangular Mission Bun Foot (BF35RW)
- ILCO Ilco: Key Blanks, SC1-NP SCHLAGE (ILCO-SC1-NP)
- ESSEX Keypad/Proximity Card Reader, Genuine HID Technology (PPH-103-SN)
- ESSEX All-In-One Reader/Access Controller Keypad, Thinline 2x6 (K1-26S)
- ESSEX Control Module, 12-24VAC/DC (CM-265)
- ESSEX Surface Mount Back Box of Access Control Units (BAK BOX-SGS)
- ESSEX Self Contained Access Control Keypad, 12 Pad 3x4, Black (SKE-34K)
- ESSEX Self Contained Access Control Keypad, 12 Pad 3x4, Stainless (SKE-34S)
- KABA Electronic Lock, Satin Chrome, 12 Button (E5031-XS-WL-626-41)
- Essex Door Locks and Deadbolts