Shop All Electromagnetic Lock Activation Devices
Essex
Piezoelectric Switch, SS, 1-1/4"x4-1/2
Mfr # PEB-2S
Zoro # G504846750
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push to Exit
- Switch Action Push Button
- Input Voltage 12 to 24V DC
- Width 2 3/4 in
- Exit Device Type Exit Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essex
- MFR # PEB-2S
- Zoro # G504846750
- UPC # 666272109591
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Width | 2 3/4 in |
Depth | 1 1/4 in |
Height | 4 1/2 in |
Details
Item | Single Gang Exit Button PUSH TO EXIT |
Type | Push to Exit |
Switch Action | Push Button |
Input Voltage | 12 to 24V DC |
Exit Device Type | Exit Device |
For Use With | Any Electrically Controlled Device, Automatic Door, Electric Lock/Strike, Magnetic Lock |
Operating Temp. | -40 Degrees to 160 Degrees F |
Button Color | Silver |
Features | Cutting Edge Switch Technology, Vandal Resistant Construction, Weather Resistant Design |
Rating | 2A @ 30 V DC |
Color | Silver |
Keypad | 1 Button |
Finish | Stainless Steel |
Material | Stainless Steel |
Supports Touchless Operation | No |
Performance | Heavy-Duty |
ADA Compliant | No |
Amps AC | 10 mA to 120 m |
Output | 1 N/C, 1 N/O |
Supports Operation Type | Push-Button Operation |
Description
Single Gang Exit Button PUSH TO EXIT, Type Push to Exit, Switch Action Push Button, Material Stainless Steel, Finish Stainless Steel, Depth 1 1/4 in, Height 4 1/2 in, Width 2 3/4 in, Button Color Silver, Color Silver, Rating 2A @ 30 V DC, Input Voltage 12 to 24V DC, Output 1 N/C, 1 N/O, Amps AC 10 mA to 120 m, Operating Temp. -40 Degrees to 160 Degrees F, Keypad 1 Button, For Use With Any Electrically Controlled Device, Automatic Door, Electric Lock/Strike, Magnetic Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L E JOHNSON 72ALU SGL DR Track Set (100721DR)
- NATIONAL HARDWARE HINGE MORT REM PIN ZC3IN (N142-034)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Aluminum (UNI7500 36 AL)
- MAJOR Major: SGA-1 - Strike / Cylinder Guard Set-- Aluminum Finish (MJR-SGA-1)
- ESSEX Touchless Switch, Stainless Steel (HEW-2S)
- ESSEX Touchless Switch, Stainless Steel (HEW - 3S)
- ESSEX Single Gang Piezoelectric Switch, SS (PEB-2SBLANK)
- ESSEX Proximity Card Reader, RFID Design, Genuine HID Technology (PRX-2R)
- ESSEX Wave to Open Touchless Switch, SPDT (HEW-1B)
- ESSEX Self Contained Access Control Keypad (SKE-26I)
- ROSSLARE MICRO MULLION CSN SELECT READER (ROS-AY-K6255)
- Essex Electromagnetic Locking Systems