Shop All Electromagnetic Lock Activation Devices
Essex
Piezoelectric Switch, SS, 1-1/4"x4-1/2
Mfr # PEB-1SO
Zoro # G504397726
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Push to Open
- Switch Action Push Button
- Supports Touchless Operation No
- Rating 2A @ 30 V DC
- Depth 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essex
- MFR # PEB-1SO
- Zoro # G504397726
- UPC # 666272109577
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Depth | 1 1/4 in |
Width | 1 3/4 in |
Height | 4 1/2 in |
Details
Item | Narrow Exit Button PUSH TO OPEN |
Type | Push to Open |
Switch Action | Push Button |
Supports Touchless Operation | No |
Rating | 2A @ 30 V DC |
Performance | Heavy-Duty |
For Use With | Any Electrically Controlled Device, Automatic Door, Electric Lock/Strike, Magnetic Lock |
Material | Stainless Steel |
ADA Compliant | No |
Button Color | Silver |
Operating Temp. | -40 Degrees to 160 Degrees F |
Exit Device Type | Exit Device |
Features | Cutting Edge Switch Technology, Vandal Resistant Construction, Weather Resistant Design |
Keypad | 1 Button |
Color | Silver |
Output | 1 N/C, 1 N/O |
Finish | Stainless Steel |
Amps AC | 10 mA to 120 m |
Input Voltage | 12 to 24V DC |
Supports Operation Type | Push-Button Operation |
Description
Narrow Exit Button PUSH TO OPEN, Type Push to Open, Switch Action Push Button, Material Stainless Steel, Finish Stainless Steel, Depth 1 1/4 in, Height 4 1/2 in, Width 1 3/4 in, Button Color Silver, Color Silver, Rating 2A @ 30 V DC, Input Voltage 12 to 24V DC, Output 1 N/C, 1 N/O, Amps AC 10 mA to 120 m, Operating Temp. -40 Degrees to 160 Degrees F, Keypad 1 Button, For Use With Any Electrically Controlled Device, Automatic Door, Electric Lock/Strike, Magnetic Lock, Exit Device Type Exit Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Edge Cabinet Pull with 10 in Center to Center Oil Rubbed Bronze Finish (87140US10B)
- BERENSON Tempo Brushed Nickel Knob (2020-2BPN-P)
- CAR DEALER DEPOT Tag Self-Laminating Key Tags (250 Per Box): White Pk (403-WHI)
- THE EQUIPMENT LOCK COMPANY Heavy Duty Rolling Door Lock secures the locking handle of a roll-up door in the downward position (HDRDL-C)
- ESSEX Touchless Switch, Stainless Steel (HEW-2S)
- ESSEX Self Contained Access Control Keypad (SKE-26S)
- ESSEX Proximity Card Reader, RFID Design, Genuine HID Technology (PRX-2R)
- ESSEX Single Gang Piezoelectric Switch, SS (PEB-2SBLANK)
- ESSEX Touchless Switch, Stainless Steel (HEW - 3S)
- ESSEX Self Contained Access Control Keypad (SKE-26I)
- ALTRONIX Enclosure Fits 2- 4Ah Or 1- 7Ah Battery (BC100)
- Essex Electromagnetic Lock Activation Devices