Shop All Keyless Access Control Locks
Essex
Keypad/Proximity Card Reader, Genuine HID Technology
Mfr # PPH-103-SN
Zoro # G2934793
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PPH
- Max. User Codes 255
- Access Type Keypad and Proximity Card Reader
- Case Material Stainless Steel
- Height 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essex
- MFR # PPH-103-SN
- Zoro # G2934793
- UPC # 666272105012
- Country of Origin United States
- Category Keyless Access Control Locks
Dimensions
Height | 7 1/4 in |
Width | 3 5/8 in |
Depth | 1 1/2 in |
Details
Item | Access Control Keypad and Card Reader |
Series | PPH |
Max. User Codes | 255 |
Access Type | Keypad and Proximity Card Reader |
Case Material | Stainless Steel |
Number of Keys | 12 |
Power Required | 5/12V DC |
Operating Temp. Range | -40 Degrees to 160 Degrees F |
Standards | Complies with Part 15 of the FCC Rules and Regulations |
Weather Resistant | Yes |
Max. Proximity Range | 5 in |
Interface | Wiegand |
Material | Stainless Steel |
Input Voltage | 12 V DC |
Description
Access Control Keypad and Card Reader, Access Type Keypad and Proximity Card Reader, Interface Wiegand, Case Material Stainless Steel, Finish -, Series PPH, Height 7 1/4 in, Width 3 5/8 in, Depth 1 1/2 in, Number of Keys 12, Power Required 5/12V DC, Operating Temp. Range -40 Degrees to 160 Degrees F, Max. User Codes 255, Max. Proximity Range 5 in, Standards Complies with Part 15 of the FCC Rules and Regulations, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2-1/2"L (RGRC-5L)
- BLUM Plain Cover Cap for 107-125 Degree Hinge Arm (70.1503)
- SPEC Compression Spring Metric, PK10 (D11130)
- KUKAI Kukai: Blocks for standard keys(E9 Pro) (Kukai-SEC-E9-BlocksKey)
- ESSEX Proximity Card Reader, Globe Design, Genuine HID Technology (PRX-1)
- ESSEX Self Contained Access Control Keypad, 12 Pad 3x4, Stainless (SKE-34S)
- ESSEX Surface Mount Back Box of Access Control Units (BAK BOX-SGS)
- ESSEX Self Contained Access Control Keypad, 12 Pad 3x4, Black (SKE-34K)
- ESSEX All-In-One Reader/Access Controller Keypad, Thinline 2x6 (K1-26S)
- ESSEX Access Control Keypad, 500 User Code (K1-34S)
- LINEAR Visor Transmitter, Range 200 ft. (DT-4)
- Essex Door Locks and Deadbolts