Shop All Keyless Access Control Locks
Essex
Control Module, 12-24VAC/DC
Mfr # CM-265
Zoro # G3397265
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. KE-265-5S
- Height 5 1/2 in
- Width 7 1/2 in
- Operating Temp. Range -40 Degrees to 120 Degrees F
- Power Source 12 to 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essex
- MFR # CM-265
- Zoro # G3397265
- UPC # 666272101939
- Country of Origin United States
- Category Keyless Access Control Locks
Dimensions
Height | 5 1/2 in |
Width | 7 1/2 in |
Depth | 2-1/2 in |
Details
Item | Control Module |
For Use With | Mfr. No. KE-265-5S |
Operating Temp. Range | -40 Degrees to 120 Degrees F |
Power Source | 12 to 24V AC/DC |
Features | Standalone |
Input Voltage | 24 V AC |
Type | Electronic, Keyless |
Description
Control Module, Height 5 1/2 in, Width 7 1/2 in, Depth 2-1/2 in, For Use With Mfr. No. KE-265-5S, Power Source 12 to 24V AC/DC, Operating Temp. Range -40 Degrees to 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Shutter Bar/Door Latch 5/8" Lifetime Brass (SB3058CR003)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X05900BL (LP2S14X05900BL)
- ANDOVA TILES SAMPLE Grandio 2 x 2 Beveled Glass Arabesque Tile (SAM-ANDGRA408)
- RAYMOND ISO D Die Spring, Heavy Duty, 3/4x6In (305424D)
- ESSEX Self Contained Access Control Keypad, 12 Pad 3x4, Stainless (SKE-34S)
- ESSEX Proximity Card Reader, Globe Design, Genuine HID Technology (PRX-2)
- ESSEX Surface Mount Back Box of Access Control Units (BAK BOX-SGS)
- ESSEX Keypad/Proximity Card Reader, Genuine HID Technology (PPH-103-SN)
- ESSEX Access Control Keypad, 500 User Code (K1-34S)
- ESSEX Self Contained Access Control Keypad, 12 Pad 3x4, Black (SKE-34K)
- LOCKEY Lockey: 2950 Narrow-Stile Mechanical Keypad Keyless Hook Bolt (LK-2950-JB)
- Essex Door Locks and Deadbolts