Shop All Keyless Access Control Locks
This Product is Discontinued
Essex
Access Control Keypad, 500 User Code (Discontinued)
Mfr # K1-34S-ERM3
Zoro # G1307013
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series K1
- Max. User Codes 500
- Access Type Keypad
- Case Material Stainless Steel
- Height 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essex
- MFR # K1-34S-ERM3
- Zoro # G1307013
- UPC # 666272105272
- Country of Origin Unknown
- Category Keyless Access Control Locks
Dimensions
Height | 5 1/8 in |
Width | 3 3/8 in |
Depth | 7/16 in |
Details
Item | Access Control Keypad |
Series | K1 |
Max. User Codes | 500 |
Access Type | Keypad |
Case Material | Stainless Steel |
Number of Keys | 12 |
Power Required | 12 to 24V AC/DC |
Operating Temp. Range | -40 Degrees to 160 Degrees F |
Event Audit Trail | 500 |
Timed Entry Allowance | 1 to 99 sec |
Features | Field Selectable Keypad Configuration, Tamper Alarm, Remote Bypass (REX), Anti-Tailgating, Manual or Timed Latching, Time Zone/Restricted Access Input, Encoded Relay Module |
Includes | 15 ft Wiring Cable and EZKey PC Programming Software |
Weather Resistant | Yes |
Voltage | 12 to 24VAC/DC |
Description
Access Control Keypad, Access Type Keypad, Case Material Stainless Steel, Finish -, Series K1, Height 5 1/8 in, Width 3 3/8 in, Depth 7/16 in, Number of Keys 12, Timed Entry Allowance 1 to 99 sec, Power Required 12 to 24V AC/DC, Operating Temp. Range -40 Degrees to 160 Degrees F, Event Audit Trail 500, Max. User Codes 500, Max. Proximity Range -, Standards -, Weather Resistant Yes, For Use With -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.