Shop All Desk Chairs
This Product is Discontinued
Essentials By Ofm
Office Chair, Mesh, 16-1/2" to 21" Height, Fixed Arms, Black (Discontinued)
Mfr # ESS-3003
Zoro # G6990002
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Office Chair
- Arm Style Fixed Arms
- Seat Material Mesh
- Seat Color Black
- Seat Height Range 16-1/2" to 21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essentials By Ofm
- MFR # ESS-3003
- Zoro # G6990002
- UPC # 192767000260
- Country of Origin Unknown
- Category Desk Chairs
Dimensions
Seat Height Range | 16-1/2" to 21" |
Overall Height | 35.3" to 40.1" |
Details
Office Chair Style | Office Chair |
Arm Style | Fixed Arms |
Seat Material | Mesh |
Seat Color | Black |
Back Material | Mesh |
Back Color | Black |
Backrest | With Backrest |
Caster Type | 5-Star Base |
Color | Black |
Item | Mesh Office Chair,Black |
Material | Mesh |
Series | Essentials |
Description
Mesh Office Chair,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.