Shop All Executive Chairs
This Product is Discontinued
Essentials By Ofm
Leather Executive Chair, 20" to 24.8", Fixed Arms, Black (Discontinued)
Mfr # ESS-6033-BLK
Zoro # G6989950
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Executive Chair
- Arm Style Fixed Arms
- Seat Material Leather
- Seat Color Black
- Seat Height Range 20" to 24.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essentials By Ofm
- MFR # ESS-6033-BLK
- Zoro # G6989950
- UPC # 192767000284
- Country of Origin China
- Category Executive Chairs
Dimensions
Seat Height Range | 20" to 24.8" |
Overall Height | 45" to 50" |
Details
Office Chair Style | Executive Chair |
Arm Style | Fixed Arms |
Seat Material | Leather |
Seat Color | Black |
Back Material | Leather |
Back Color | Black |
Backrest | Lumbar Support is Spring-Loaded for Lots of Support |
Caster Type | 5-Star Base |
Material | Leather |
Weight Capacity | 275 lb. |
Item | Executive Chair,Black |
Color | Black |
Series | Essentials |
Style | Executive Chair |
Description
Executive Chair,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.