Shop All Gaming Chairs
This Product is Discontinued
Essentials By Ofm
Gaming Chair, Padded Flip-up, Black (Discontinued)
Mfr # ESS-3086-BLK
Zoro # G8858427
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Gaming Chair
- Arm Style Padded Flip-up
- Backrest Contoured Segmented Padding, Integrated Headrest
- Weight Capacity 275 lb.
- Overall Depth 30-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essentials By Ofm
- MFR # ESS-3086-BLK
- Zoro # G8858427
- UPC # 192767002554
- Country of Origin Unknown
- Category Gaming Chairs
Dimensions
Overall Depth | 30-1/2" |
Height | 44-1/2" |
Overall Height | 48-1/4" |
Width | 28-1/4" |
Details
Office Chair Style | Gaming Chair |
Arm Style | Padded Flip-up |
Backrest | Contoured Segmented Padding, Integrated Headrest |
Item | Gaming Chair |
Weight Capacity | 275 lb. |
Series | Essentials |
Color | Black |
Material | Leather |
Description
Gaming Chair,High Back,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.