Shop All Gaming Chairs
This Product is Discontinued
Essentials By Ofm
Gaming Chair, Leather, 17" to 20-3/4" Height, Adjustable Arms, White (Discontinued)
Mfr # ESS-3085-WHT
Zoro # G7069610
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Gaming Chair
- Arm Style Adjustable Arms
- Seat Material Leather
- Seat Color White
- Seat Height Range 17" to 20-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essentials By Ofm
- MFR # ESS-3085-WHT
- Zoro # G7069610
- UPC # 192767001212
- Country of Origin Unknown
- Category Gaming Chairs
Dimensions
Seat Height Range | 17" to 20-3/4" |
Overall Height | 44-1/2" to 48-1/4" |
Details
Office Chair Style | Gaming Chair |
Arm Style | Adjustable Arms |
Seat Material | Leather |
Seat Color | White |
Back Material | Leather |
Back Color | White |
Backrest | With Backrest |
Item | Gaming Chair,High-Back,White |
Color | White |
Weight Capacity | 250 lb. |
Series | Essentials |
Material | Leather |
Description
Gaming Chair,High-Back,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.