Shop All Desks
This Product is Discontinued
Essentials By Ofm
Computer Desk, 23.62" D, 47.24" W, 29" H, Black/Wenge, Melamine Laminate (Discontinued)
Mfr # ESS-1006-BLK-WEN
Zoro # G9260662
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Computer Desk
- Overall Width 47.24"
- Overall Depth 23.62"
- Overall Height 29"
- Color Black/Wenge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essentials By Ofm
- MFR # ESS-1006-BLK-WEN
- Zoro # G9260662
- UPC # 192767000024
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 47.24" |
Overall Depth | 23.62" |
Overall Height | 29" |
Width | 47.24" |
Details
Type | Computer Desk |
Item | Computer Desk,Wenge,48" |
Color | Black/Wenge |
Material | Melamine Laminate |
Series | Essentials |
Frame Material | Steel |
Description
Computer Desk,Wenge,48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.