Shop All Desks
This Product is Discontinued
Essential
Student Desk, 17-3/4" D, 25.63" W, 28-1/2" H, Star cloud, Laminate (Discontinued)
Mfr # 89700
Zoro # G7322800
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Student Desk
- Overall Width 25.63"
- Overall Depth 17-3/4"
- Overall Height 28-1/2"
- Color Star cloud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 25.63" |
Overall Depth | 17-3/4" |
Overall Height | 28-1/2" |
Width | 25.63" |
Height | 28-1/2" |
Details
Type | Student Desk |
Item | Edge Student Desk,Blk Frame/Strcld Lmnte |
Color | Star cloud |
Material | Laminate |
Description
Edge Student Desk,Blk Frame/Strcld Lmnte
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.