Essential Pet Products RFA-14G-1000 Heavy Duty Wire - 14 Gauge - 1000 ft.
Mfr # RFA-14G-1000
Zoro # G003708429
Product Information
- Brand Essential Pet Products
- MFR # RFA-14G-1000
- Zoro # G003708429
- UPC # 644650980437
- Country of Origin China
- Category Fences & Gates
Description
This is a 1,000 foot roll of Heavy Duty 14 Gauge Solid Core Pet Fence Wire. No matter the terrain you are enclosing, we have the heavy duty wire you will need. These 1,000 foot rolls are enough wire to enclose up to 1 to acre. We recommend Heavy Duty Pet Fence wire in any areas where the wire may experience wear and tear such as rocky conditions or cold weather climates.
Electric dog fences usually come with 20-gauge, 18-gauge, 16-gauge, or 14-gauge wire. The 20-gauge wire with a vinyl coating is what you will find in most pre-packaged do-it-yourself fencing kits. Most professionally installed systems use the more substantial 14, 16 or 18 gauge wire. Whether you’re replacing a section of your existing fence or wiring your yard from scratch, you can easily find a relatively inexpensive and compatible wire for your project. Regardless of gauge, you should choose only a solid insulated wire rated for burial preferably polyethylene or plastic coated works best. All of our wire use these coatings for maximum performance.
This wire is compatible with all PetSafe, SportDOG, Innotek, Invisible Fence Brand, Dog Watch PetStop, Contain Your pet, Dog Guard, Perimeter Brand, Dogtek, Dogtra, Guardian, Havahart and all other brands of in-ground electric dog fence systems.
Features- 1,000 Feet of Dog Fence Wire
- Heavy Duty 14 Gauge Solid Core Copper
- HMWPE coating for maximum sunlight and waterproof protection
- ROHS Compliant
- Wire Length: 1000 ft.
- Weight: 15.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO 3 gal. Handheld Sprayer, HDPE Tank, Cone, Fan, Jet Spray Pattern, 48 in Hose Length (458-V)
- NYLGLO US Coast Guard Flag, 5x8 Ft, Nylon (1681)
- WORKSMAN Megahorn Battery Operated (3973)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 75.0 qt. (4400025)
- ESSENTIAL PET PRODUCTS Essential Pet Products RFA-16G-500 Heavy Duty Wire - 16 Gauge - 500 ft. (RFA-16G-500)
- ESSENTIAL PET PRODUCTS Essential Pet Products RFA-18G-1000 Heavy Duty Wire - 18 Gauge - 1000 ft. (RFA-18G-1000)
- ESSENTIAL PET PRODUCTS Heavy Duty Boundary Kit - 14 Gauge Wire - 500 ft. (BK-14G-500)
- ESSENTIAL PET PRODUCTS Essential Pet Products RFA-18G-500 Heavy Duty Wire - 18 Gauge - 500 ft. (RFA-18G-500)
- ESSENTIAL PET PRODUCTS Essential Pet Products TW-14G Twisted Dog Fence Wire - 14 Gauge - 100 ft. (TW-14G)
- NATIONAL HARDWARE 10.5 in. L Black Steel Gate Handle 1 pk (N166-013)
- HIGHLANDERHOME LaserCut Metal Privacy Fence, Diamond, Black, 24" x 48"/pc (Diamond_Black_1pc)
- Essential Pet Products Fences & Gates