Shop All Walking Aids
Essential Medical Supply Inc
Essential Medical W4551 Deluxe Walker Pouches - Pinpoin Design
Mfr # W4551
Zoro # G903918621
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essential Medical Supply Inc
- MFR # W4551
- Zoro # G903918621
- UPC # 754756130152
- Country of Origin China
- Category Walking Aids
Description
The versatile Deluxe Walker Pouch is designed to easily fit onto standard walkers as well as transport/wheelchairs. Made from soft, quilted material and available in two designer patterns.
- Can be used on either a walker or transport/wheelchair.
- Soft, quilted material.
- Attaches by either straps or hoop & loop flap closure.
- Pouch closes via hook and loop.
- Dimension - 16 x 1 x 16 in.
- Item Weight - 0.35 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST VOICE Basic Hard Case BBP Kit, 6in x 9in x 3in (BP003)
- OASIS Gauze Bandage Roll, 1in x 10 Yards, 12 Per Bag (1350-1)
- DART Portion/Medicine Cups, 1 oz., Clear, PK2500 (100PC)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 50 Person (90617)
- SWITCH STICKS Walking Stick, Single, 8in, Huntington, Wood (502-2001-5105)
- DESIGN TOSCANO Empress Collection: Kingsley Brass Solid Hardwood Walking Stick (TV6217)
- DESIGN TOSCANO Empress Collection: Art Nouveau Swag Solid Hardwood Walking Stick (TV10340)
- HEALTHSMART DMI Deluxe Adjustable Cane with Comfort Grip Handle and Strap, Black (502-1309-0255)
- DMI Adjustable Cane, Derby-Top, Wood, Patriotic (502-1351-9907)
- VIVE HEALTH Upright Walker (MOB1033BLK)
- BRAZOS WALKING STICKS Crook Cane Twst 37" Oak (502-3000-0248)
- Essential Medical Supply Inc Walking Aids