Essential Medical Supply W1343S Couture Offset Cane with Matching Tip - Swirl
Mfr # W1343S
Zoro # G903918614
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essential Medical Supply Inc
- MFR # W1343S
- Zoro # G903918614
- UPC # 754756360467
- Country of Origin China
- Category Walking Aids
Description
The Couture Cane is High Fashion from Top to Bottom! It is the first cane that features a shaft with a designer pattern that also matches the standing cane tip. This unique set makes your cane a fun fashion accessory rather than just a medical walking stick! You have 5 attractive patterns to choose from and each aluminum cane is height adjustable from 30" to 39". Features a offset style design with a soft foam grip that is great for any hand and a strap that allows you to keep your cane with you at all times. The Super Big Foot Cane Tip will allow your cane to stand on it's own when you are shopping, eating dinner, or just relaxing at home. The tip feature 6 feet that grip the surface as you walk and the tip flexes for maximum mobility. Canes support up to 250lbs.
Specifications- Color Swirl
- Weight: 1.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Dynarex Sterile Alcohol Prep Pad, Large, 1000 Pcs (1116)
- OASIS Junior Tongue Depressors, 5.5in, Non-Sterile, 500 Per Box (TDJ)
- NEXEL Stainless Steel Wire Shelf, 24W x 14D (S1424S)
- BIG D BigDIndus, GRANULAR DEODORANT, LEMON, 16 OZ, SHAKER CAN, 12PK (150)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1108)
- MEDLINE Basic Steel Rollators, 6" Wheels, 350lbs Cap, Red (MIIMDS86850ES)
- HEALTHSMART DMI Freedom Lightweight Folding Aluminum Rollator Walker, Burgundy (501-1012-0700)
- ABLEWARE Maddak Closed-Cell Foam Tubing, Blue (Ableware-766900185)
- HEALTHSMART DMI Duro-Med Designer Folding Walking Cane, Adjustable Walking Cane, Blue Ice (502-1325-9913)
- BLUE JAY Blue Jay BJ210130 Size 33-37 Cane Folding Black Pistol Grip (BJ210130)
- DESIGN TOSCANO The Padrone Collection: Hunting Dog Pewter Walking Stick (PA200)
- Essential Medical Supply Inc Walking Aids