Essential Medical Supply W1343F Couture Offset Cane with Matching Tip - Sunflower
Mfr # W1343F
Zoro # G503918601
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essential Medical Supply Inc
- MFR # W1343F
- Zoro # G503918601
- UPC # 754756360429
- Country of Origin China
- Category Walking Aids
Description
The Couture Cane is High Fashion from Top to Bottom! It is the first cane that features a shaft with a designer pattern that also matches the standing cane tip. This unique set makes your cane a fun fashion accessory rather than just a medical walking stick! You have 5 attractive patterns to choose from and each aluminum cane is height adjustable from 30" to 39". Features a offset style design with a soft foam grip that is great for any hand and a strap that allows you to keep your cane with you at all times. The Super Big Foot Cane Tip will allow your cane to stand on it's own when you are shopping, eating dinner, or just relaxing at home. The tip feature 6 feet that grip the surface as you walk and the tip flexes for maximum mobility. Canes support up to 250lbs.
Features- The only cane with a patterned standing cane tip that matches the shaft!
- Each cane features a 6 footed Super Big Foot Cane Tip that flexes while you walk and will stand on i
- Tip features a pattern that is designed to last and will show your fashion sense
- Height adjustable offset cane will support up to 250lbs
- Featuring 5 designer patterns
- Color Sunflower
- Weight: 1.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTO Metal Sharps Container Holder with Accessory Rail (CARCDSC)
- FIRST AID ONLY Alcohol Cleansing Pads, 1-1/4x2-5/8, PK200 (H305-200)
- FIRST AID ONLY SmartCompliance Metal Detectable Bandages, Fingertip, 1.75x2, 20Bx, PK24 (FAE-3040)
- DR. SQUATCH Deodorant 265 oz (RTLDEOWBB-6-4)
- VIVE HEALTH Tri-Rollator Blue (MOB1026BLU)
- DMI Cane, Silver, 31 to 40 In. H, 250 lb. Cap. (502-1305-0600)
- DESIGN TOSCANO The Padrone Collection: Ornate Ball Pewter Walking Stick (PA400)
- DESIGN TOSCANO Empress Collection: Direct Path Compass Solid Hardwood Walking Stick (TV6170)
- LUMEX Set N Go Wide Adj Rollator Blu (RJ4718B)
- ACORN MFG Acorn ALGBP 12" Spring Loaded Cane Bolt - Black (ALGBP)
- DESIGN TOSCANO Empress Collection: Flamboyant Floral Solid Hardwood Walking Stick (TV10537)
- Essential Medical Supply Inc Walking Aids