Shop All Casting
Essential Medical Supply Inc
Essential Medical Supply N5008 Foam Cervical Roll - 7 in.
Mfr # N5008
Zoro # G704084778
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essential Medical Supply Inc
- MFR # N5008
- Zoro # G704084778
- UPC # 754756131791
- Country of Origin China
- Category Casting
Description
Foam Cervical Rolls are made from a dense, but comfortable foam that supports you over time. It can be used under the neck, knees or back and we have three sizes to meet your needs. The dense foam helps ensure extra support and proper alignment when in use. The uses for these cervical rolls are very diverse including that they can be used as a pillow or inserted into a pillow case for extra support. Includes a soft hand washable and removable light blue cover.
Features- Foam Cervical Roll - 7"
- Made of dense foam to ensure support and proper alignment
- Can be used as a pillow or inserted into a pillow case for extra support
- Each roll is 19" long
- Removable, washable cover
- Size: 7 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AERO HEALTHCARE Modulator Refill - Cardiact Aed /Cpr Prep Kit (CA-PK2US)
- FIRST AID ONLY Sting Relief, Packet, 2-1/8 In., PK10 (19-001)
- BAND-AID Band Aid Flexible Fabric Comfortable One Size Bandages 30 Count, PK24 (1004431)
- NORTHSHORE Economy Disposable Underpads, Blue, Large, 22x35, Case, 150 Count Best Value (1707)
- MCKESSON PEDI-PAD Protective Pad, Size 102 - Narrow, 100PK (30140)
- SPECIALIST Orthopedic Cotton Stockinette, 2 in.x25yd (9072)
- OASIS Cotton Cast Padding 4in x 4 Yards 12 Per Bag (CCP4)
- SPECIALIST BSN Cast Padding 2 in. x 4yd, 24PK (9062)
- MCKESSON White Wool / Rayon Adhesive Orthopedic Felt Roll, 6 Inch x 2-1/2 Yard (9224)
- BSN Gelocast 3" x 10 yards (1052)
- MOULAGE SCIENCE & TRAINING Basic Lacerations, Mannequin, PK 10 (MST-29-01-10)
- Essential Medical Supply Inc Casting