Essential Medical Supply B5041 Height Adjustable Standing Toilet Safety Rails
Mfr # B5041
Zoro # G804131006
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essential Medical Supply Inc
- MFR # B5041
- Zoro # G804131006
- UPC # 754756360498
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
The height adjustable toilet safety rails from Essential Medical Supply make it easier and safer to get off the toilet. The rails will adjust to your height and needs making them custom designed for you! Rails are made of a lightweight steel that creates a sturdy, stable rail and will support up to 300lbs. It also includes foam, non slip pads on the bottom that prevent slipping even if there is water on the floor. Each set of rails include a magazine rack that will hold magazines, books, a cell phone or any thing you need next to you. Rails require basic tool free set up and no installation or having to move the toilet. They can also be used with any existing Essential Medical Elevated Toilet Seat or Riser as well as other options.
Features- Standing frame is height adjustable to user needs
- Includes a rack for magazines, books
- Foam padded arms for comfort
- Pads on the bottom to prevent sliding
- The first height adjustable toilet safety rails can be custom fit to the height you need
- Standing rails are made of a light weight, rust resistant steel that will support up to 300lbs
- Bath Safety
- These make it safer and easier to get off the toilet
- Height Adjustment: 24" to 29"
- Weight Capacity: 300lbs
- Width: 20.5"
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Shut Off Valve, 400 scfm, 0.97 lb (8652A3M04FA0000)
- PIONEER FAUCETS Single Handle Tub and Shower Trim Set, Wallmount, Oil Rubbed Bronze (T-4AM100-ORB)
- REED WHEEL PIN WITH DETENT BALL 93426 (TC2QD)
- RHEEM Natural and Propane Gas Commercial Gas Water Heater, 100 gal. (GHE100SS-200)
- BRADLEY Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-056000)
- BOBRICK 36" L, Straight, Stainless Steel, B580636 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B5806X36)
- MOEN 16" L, Concealed, Stainless Steel, Concealed Screw 16" Grab Bar Satin Stain, Satin Stainless Steel (8716)
- GROHE Universal Temperature Lever Starlight Ch (47712000)
- WINGITS 24" L, Peened, Stainless Steel, Premium Grab Bar, Satin (WGB5SSPE24)
- KOHLER Square 18 Grab Bar (23294-BL)
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, Polished Stainless Steel (PP1901PS-DF1)
- Essential Medical Supply Inc Bathroom Safety Bars and Chairs