Shop All Movies
Essential Medical Supply Inc
Essential Medical L5005 Everyday Essentials Utensil Set
Mfr # L5005
Zoro # G604084823
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essential Medical Supply Inc
- MFR # L5005
- Zoro # G604084823
- UPC # 754756540401
- Country of Origin China
- Category Movies
Description
The Everyday Essentials Complete Utensil Set from Essential Medical Supply is designed to assist people with restricted movement of the upper extremities.
Features:- Designed for those with upper extremity weakness and reduced range of motion.
- Spoon and fork are bendable and easy to flex to the angle you need.
- The rounded knife blade is constructed with a curve so that you use a rocker motion for easier cutting.
- Each item has a soft cushioned grip for comfort.
- Bendable spoon and fork.
- Rocker knife with rounded blade.
- Soft cushioned grip.
- Dishwasher safe.
- Dimension - 11 x 1.5 x 4 in.
- Item Weight - 0.6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK Power Supply, Output 24VAC, VA Rating 20 (VT-24VAC/20)
- GLOBAL EQUIPMENT Free Standing Clothes Rack - 3 Shelf - 60"W x 24"D x 74"H - Black (184452B)
- ILC Replacement For DAYTONA, CUSTOM318 (CUSTOM-318)
- MONOPRICE A/V Cable, Optical Toslink, 3ft (1447)
- K&S ENGINEERING K&S Engineering K Plus S9709 4 x 36 Brass Strip (K+S9709)
- HOMEWEAR Homewear 1166M Metal Tool Kit with Wood Box - 16 Piece (1166M)
- DELL PERIPHERALS Dell Peripherals 492-BBUU 45W AC Adapter USB Type C (492-BBUU)
- KJB SECURITY KJB Security Products DD3100 RF Detector Device Simple (DD3100)
- GEFEN Gefen U78544 DVI Detective Plus (EXT-DVI-EDIDP)
- ACCENTRA Paper Pro Accentra Inc PPR1610 Paperpro Long Reach Stapler (PPR1610)
- Essential Medical Supply Inc Movies