Shop All Skin Cleansers
Essential Medical Supply Inc
Essential Medical D5005 Sheepette Heel Protectors
Mfr # D5005
Zoro # G904084769
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essential Medical Supply Inc
- MFR # D5005
- Zoro # G904084769
- UPC # 754756350055
- Country of Origin China
- Category Skin Cleansers
Details
Item | Heal Protector |
Description
The closest synthetic to real sheepskin. Sheepette Synthetic Sheepskin Heel Protectors prevent heel soars with a dense, heavyweight material that distributes pressure evenly to an area more susceptible to ulcers.
Features:- The thick material also allows greater air circulation than competing protectors.
- Each pack contains one pair of washable protectors that attach with hook an loop closure.
- Dimension - 2.5 x 10 x 7.5 in.
- Item Weight - 0.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE Personal Eye Wash Bottle, 1 oz. (7-010)
- FIRST AID ONLY Gauze Roll Bandage, 3"X12Ft, White (FAE5006)
- UNIMED MIDWEST Tongue Depressor, NonSterile, 5.5In, PK500 (DNTD313311)
- FIRST AID ONLY SmartCompliance Instant Cold Compress, 5 x 4 (FAE-6012)
- SCOTT Essential Green Certified Foam Skin Cleanser, Neutral, 1000 mL Bottle (91565)
- SKIL-CARE Skil-Care 503240 Visco-Foam Elbow Pad Protectors with LSII Cover; Universal - 36 Pairs per Case (503240)
- CHAPSTICK Chapstick Regular Refill .15 oz., PK144 (070151)
- BETCO E2 Antibacterial Foaming Skin Cleanser, Fragrance Free, 1,000 mL Refill Bag, 6PK (7172900)
- THEALTO Pimple Healing Acne Patches, 96PK (TH-ACNE-VAR-96PK)
- REVIVA LABS Reviva Labs HG0166835 1.5 oz 10 Percent Glycolic Acid Renaissance Cream (HG0166835)
- SCOTT Control Antimicrobial Foam Skin Cleanser, Fresh Scent, 1000mL Btl, PK6 (KCC 91554)
- Essential Medical Supply Inc Skin Cleansers