Shop All Wheelchair Accessories
Essential Medical Supply Inc
Essential Medical D4002 Gel Cushion 16 in. x 18 in. x 3 in.
Mfr # D4002
Zoro # G304130028
product price: $74.35
/ea
$74.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essential Medical Supply Inc
- MFR # D4002
- Zoro # G304130028
- UPC # 754756340025
- Country of Origin China
- Category Wheelchair Accessories
Description
Essential Gel Cushions are designed to reduce pressure and promote pain relief for individuals sitting in chairs, vehicles, wheelchairs, etc.
Features:- The aqueous, non-toxic gel bladder provides superior comfort and is enclosed in a fluid resistant, fire retardant cover.
- Synthetic sheepskin material.
- Fluid resistant top cover.
- Enclosure in a fire retardent polyurethane foam.
- Two Sided Cover with 70 Deniere Waterproof Vinyl on One Side and Grey Staph-chek Vinyl on the Other.
- Zippered Cover with Carrying Handle.
- Dimension - 3 x 16 x 18 in.
- Item Weight - 5.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for MK Battery M40-12 SLD M (M40-12 SLD M MK BATTERY)
- FIRST AID ONLY First Aid Kit Refill, First Response (336007)
- DR.STITCH Training Sutures with Thread, Silk, 2/0 (DS-0001)
- AFS Casket Display Cart (11015)
- VIVE HEALTH Wheelchair Bag - Black (LVA1006BLK)
- MABIS Mabis 513-8021-2400 Standard Polyfoam Wheelchair Cushion - 16 x 18 x 3 - Navy (513-8021-2400)
- REFUAH Blue Streak Wheelchair with Flip Back Desk Arms and Elevating Leg Rests (RE1781)
- GRANNY JO PRODUCTS Granny Jo 1405 Lightweight Wheelchair Blanket (1405)
- PROHEAL Gel Infused Foam Wheelchair Seat Cushion w/ Coccyx Cutout -20" x 16" x3” (PH-74004CX)
- NEW SOLUTIONS New Solutions AR058P 15 x 2 x 4 in. Invacare Full Length Padded Armrests Universal Fit for Wheelchair; Blue Vinyl - Set of 2 (AR058P)
- INVACARE 9 Inch Desk Length Wheelchair Padded Armrests - Dark Blue (Pair) PR (AC015358-BLU)
- Essential Medical Supply Inc Wheelchair Accessories