Shop All Mattress Covers and Pads
Essential Medical Supply Inc
Essential Medical C2400B-3 Quik Sorb 34 x 36 Underpad with Straps - Pack Of 3
Mfr # C2400B-3
Zoro # G504067902
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essential Medical Supply Inc
- MFR # C2400B-3
- Zoro # G504067902
- UPC # 754756003906
- Country of Origin China
- Category Mattress Covers and Pads
Description
Quik-Sorb Reusable Underpads give the user the comfort of cloth with the economy of a reusable. The large, Brushed polyester pad comes with straps- giving the caregiver more control while positioning the pad underneath the paitent.
Features:- Type - Reusable underpad with straps.
- Each pad features a Birdseye 100% cotton top sheet as well as a waterproof back.
- All pads contain a heavyweight 8 oz. liquidfill absorbent center as well.
- Pads are washable up to 300 times and come complete with instructions for washing and drying.
- All Quik-Sorb Underpads Are Latex Free.
- Heavy Duty 5 in. Long Straps.
- Size - 34 x 35 in.
- Dimension - 34 x 0.25 x 35 in.
- Item Weight - 3.75 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Ergonomic Chair, Fabric, 21" to 31" Height, Blue (LNT-DFB-TLC-WW-BLUE)
- LORELL Lorell® Clear Sleeve Floor Protectors - 1.63" Diameter Round - 8/Pack (42592)
- RAINBRELLA UMBRELLA AUTO BLUE 42"" (48135)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Plastic Folding Table, 48" Round (PFT2-48R)
- ESSENTIAL MEDICAL SUPPLY INC Essential Medical C2008 Quik Sorb Reusable Underpad; 34 in. x 36 in. Deluxe Underpad with Tucks (C2008)
- ESSENTIAL MEDICAL SUPPLY INC Essential Medical C2001 Quik Sorb Reusable Underpad; 24 in. x 34 in. Quilted Birdseye (C2001)
- ESSENTIAL MEDICAL SUPPLY INC Essential Medical C2002 Quik Sorb Reusable Underpad; 34 in. x 35 in. Quilted Birdseye (C2002)
- DMI Mattress Encasmnt, King, 80inLx78inW (554-8069-1953)
- GRAND DOWN Down Alternative Mattress Topper Queen (MAT TOPPER QN)
- BEAUTYSLEEP Beauty Sleep Air Layered Waterproof & Antibacterial Mattress Protector - Queen (4008QN)
- DMI Mattress Encasmnt, Twin, 75inLx39inW, Nylon (554-8069-1950)
- Essential Medical Supply Inc Mattress Covers and Pads