Shop All Mattress Covers and Pads
Essential Medical Supply Inc
Essential Medical C2008B-3 Quik Sorb Deluxe 34 x 36 Underpad with Tucks - Pack Of 3
Mfr # C2008B-3
Zoro # G104068705
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essential Medical Supply Inc
- MFR # C2008B-3
- Zoro # G104068705
- UPC # 754756000431
- Country of Origin China
- Category Mattress Covers and Pads
Description
Quik-Sorb Reusable Underpads give the user the comfort of cloth with the economy of a reusable. Bed Pad features with tucks to help secure the pad into place.
Features:- Type - Deluxe Reusable Underpad with Tucks.
- Each pad features a Birdseye 100% cotton top sheet as well as a waterproof back.
- All pads contain a heavyweight 8 oz. liquidfill absorbent center as well.
- Pads are washable up to 300 times and come complete with instructions for washing and drying.
- All Quik-Sorb Underpads Are Latex Free.
- Size - 36 x 72 in.
- Dimension - 26 x 0.25 x 72 in.
- Item Weight - 4.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 7 1/2 x 3 Willamsport Spiral Finial in Knotty Pine (3010P)
- BOUNCYBANDS Antimicrobial Big Wiggle Seat Sensory Cushion, Blue 13in./33cm (MB33BUWS)
- ZORO SELECT Round Stool with Backrest, Height 24" to 33"Black (5NWH4)
- FLASH FURNITURE Black 30" x 30" Bar Height X-Base (XU-T3030-BAR-3CFR-GG)
- ESSENTIAL MEDICAL SUPPLY INC Essential Medical C2008 Quik Sorb Reusable Underpad; 34 in. x 36 in. Deluxe Underpad with Tucks (C2008)
- ESSENTIAL MEDICAL SUPPLY INC Essential Medical C2002 Quik Sorb Reusable Underpad; 34 in. x 35 in. Quilted Birdseye (C2002)
- ESSENTIAL MEDICAL SUPPLY INC Essential Medical C2001 Quik Sorb Reusable Underpad; 24 in. x 34 in. Quilted Birdseye (C2001)
- HASTINGS HOME Hastings Home Zippered Mattress Protector, Bed Bugs and Dust Mite Cover, Hypoallergenic, (Queen) (442532ZMH)
- CLEANBRANDS Mattrs Encsmnt, CleanRest, Twn (845168005838)
- MABIS Mabis 20-810-000 KaWe Standard Otoscope (20-810-000)
- COVIDIEN Disposable Underpads, 23 in x 36 in, PK75 (6418N)
- Essential Medical Supply Inc Mattress Covers and Pads