Shop All Mattress Covers and Pads
Essential Medical Supply Inc
Essential Medical C2008 Quik Sorb Reusable Underpad; 34 in. x 36 in. Deluxe Underpad with Tucks
Mfr # C2008
Zoro # G104068477
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essential Medical Supply Inc
- MFR # C2008
- Zoro # G104068477
- UPC # 754756220082
- Country of Origin China
- Category Mattress Covers and Pads
Description
Quik-Sorb Reusable Underpads give the user the comfort of cloth with the economy of a reusable. This Bed Pad with securing flaps is perfect for sofas and bed since it will stay secure.
Features:- Type - Deluxe Reusable Underpad with Tucks.
- Each pad features a Birdseye 100% cotton top sheet as well as a waterproof back.
- All pads contain a heavyweight 8 oz. liquidfill absorbent center as well.
- Pads are washable up to 300 times and come complete with instructions for washing and drying.
- All Quik-Sorb Underpads Are Latex Free.
- Size - 36 x 36 in.
- Dimension - 0.25 x 36 x 72 in.
- Item Weight - 1.44 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-SILVERVEIN-BK-VY-GG)
- FLASH FURNITURE 2' x 7' Nature Inspired Indoor Area Rug in Brown (ACD-RGPQ1F-27-BN-GG)
- TRADEMARK FINE ART Dan Monteavaro 'Anyone Now' Canvas Art, 14x19 (ALI0967-C1419GG)
- KASON Inside Release Handle, Safety Glow (10481A00600)
- ESSENTIAL MEDICAL SUPPLY INC Essential Medical C2002 Quik Sorb Reusable Underpad; 34 in. x 35 in. Quilted Birdseye (C2002)
- ESSENTIAL MEDICAL SUPPLY INC Essential Medical C2001 Quik Sorb Reusable Underpad; 24 in. x 34 in. Quilted Birdseye (C2001)
- MABIS Mabis 554-8064-9812 Zippered Plastic Protective Mattress Cover for Hospital Beds - 1 Dozen (554-8064-9812)
- SERTA White Goose Feather and Down Fiber Featherbed, Full (SE706307)
- LOCK-UP Premium Box Spring Encasement, Twin (80TWBOX)
- MABIS Bed Pad, Convoluted, Foam, Blue (552-7948-0051)
- KATHY IRELAND 2" Gusseted Tencel-Poly Filled Mattress Topper, King (KI709254)
- Essential Medical Supply Inc Mattress Covers and Pads