Shop All Mattress Covers and Pads
Essential Medical Supply Inc
Essential Medical C2006 Quik Sorb Reusable Underpad; 36 in. x 54 in. Quilted Birdseye
Mfr # C2006
Zoro # G704068563
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essential Medical Supply Inc
- MFR # C2006
- Zoro # G704068563
- UPC # 754756220068
- Country of Origin China
- Category Mattress Covers and Pads
Description
Quik-Sorb Reusable Underpads give the user the comfort of cloth with the economy of a reusable.
Features:- Type - Cotton Quilted Bed/Sofa Pad.
- Each pad features a Birdseye 100% cotton top sheet as well as a waterproof back.
- All pads contain a heavyweight 8 oz. liquidfill absorbent center as well.
- Pads are washable up to 300 times and come complete with instructions for washing and drying.
- All Quik-Sorb Underpads Are Latex Free.
- Size - 36 x 54 in.
- Dimension - 0.25 x 36 x 54 in.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Connexion U-Shaped Workstation, Antigua/Black (93879-000052)
- TRUE Gasket, 932584 (932584)
- MIDWEST FASTENER 7/8" x 3/4" Black Plastic Furniture Tips 10PK (66283)
- FLASH FURNITURE Burgundy Vinyl Banquet Chair (4-FD-BHF-2-BY-VYL-GG)
- ESSENTIAL MEDICAL SUPPLY INC Essential Medical C2002 Quik Sorb Reusable Underpad; 34 in. x 35 in. Quilted Birdseye (C2002)
- ESSENTIAL MEDICAL SUPPLY INC Essential Medical C2008 Quik Sorb Reusable Underpad; 34 in. x 36 in. Deluxe Underpad with Tucks (C2008)
- ESSENTIAL MEDICAL SUPPLY INC Essential Medical C2001 Quik Sorb Reusable Underpad; 24 in. x 34 in. Quilted Birdseye (C2001)
- FLASH FURNITURE Capri Comfortable Sleep Premium Fitted 100% Waterproof-Hypoallergenic Vinyl Free Mattress Protector - Breathable Fabric Surface, King (RF-MP101-K-GG)
- KATHY IRELAND 2" Gusseted Tencel-Poly Filled Mattress Topper, King (KI709254)
- LOCK-UP Premium Box Spring Encasement, TwinXL (80TWXLBOX)
- FLASH FURNITURE Capri Comfortable Sleep Premium Fitted 100% Waterproof-Hypoallergenic Vinyl Free Mattress Protector - Breathable Fabric Surface, Queen (RF-MP101-Q-GG)
- Essential Medical Supply Inc Mattress Covers and Pads