Shop All Mattress Covers and Pads
Essential Medical Supply Inc
Essential Medical C2005 Quik Sorb Quilted Birdseye; Hospital Bed Size
Mfr # C2005
Zoro # G004068454
product price: $83.49
/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essential Medical Supply Inc
- MFR # C2005
- Zoro # G004068454
- UPC # 754756220051
- Country of Origin China
- Category Mattress Covers and Pads
Description
Quik-Sorb Reusable Underpads give the user the comfort of cloth with the economy of a reusable. The larger, Bed Pad is designed to fit most hospital size bed and features elastic securing straps for added stability.
Features:- Type - Hospital Bed Pad.
- Each pad features a Birdseye 100% cotton top sheet as well as a waterproof back.
- All pads contain a heavyweight 8 oz. liquidfill absorbent center as well.
- Pads are washable up to 300 times and come complete with instructions for washing and drying.
- All Quik-Sorb Underpads Are Latex Free.
- Size - 36 x 80 in.
- Dimension - 80 x 0.25 x 36 in.
- Item Weight - 3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Bullet Desk, Mahogany, 71"x35" (N147-M)
- MANHATTAN COMFORT Anderson Coffee Table in Cream (CT012-CR)
- DESIGNS OF DISTINCTION Apex Bun Foot - Hickory (01705150HK1)
- ICEBERG Folding Chair, 12 in. Back H, Charcoal, PK4 (64037)
- ESSENTIAL MEDICAL SUPPLY INC Essential Medical C2008 Quik Sorb Reusable Underpad; 34 in. x 36 in. Deluxe Underpad with Tucks (C2008)
- ESSENTIAL MEDICAL SUPPLY INC Essential Medical C2001 Quik Sorb Reusable Underpad; 24 in. x 34 in. Quilted Birdseye (C2001)
- ESSENTIAL MEDICAL SUPPLY INC Essential Medical C2002 Quik Sorb Reusable Underpad; 34 in. x 35 in. Quilted Birdseye (C2002)
- BLUE RIDGE 2" Feather And Down Fiber Mattress Topper, King (SE706304)
- KATHY IRELAND 2'' Thick Cotton Fiber Mattress Topper, White, Full (GPKI709302)
- TOWELS USA Daniadown Double Triple Cotton Mattress Protector (TO722670)
- SCA PERSONAL CARE SCA PERSONAL CARE SQ351 TENA Underpad; 23 x 24 in. (SQ351)
- Essential Medical Supply Inc Mattress Covers and Pads