Shop All Mattress Covers and Pads
Essential Medical Supply Inc
Essential Medical C2004 Quik Sorb Reusable Underpad; 34 in. x 35 in. Brushed Polyester
Mfr # C2004
Zoro # G104068453
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essential Medical Supply Inc
- MFR # C2004
- Zoro # G104068453
- UPC # 754756220044
- Country of Origin China
- Category Mattress Covers and Pads
Description
Quik-Sorb Reusable Underpads give the user the comfort of cloth with the economy of a reusable.
Features:- Type - Brushed Polyester Bed/Sofa Pad.
- Brushed polyester Quilted Top Sheet.
- Each pad features a Birdseye 100% cotton top sheet as well as a waterproof back.
- All pads contain a heavyweight 8 oz. liquidfill absorbent center as well.
- Perfect for all size beds.
- Pads are washable up to 300 times and come complete with instructions for washing and drying.
- All Quik-Sorb Underpads Are Latex Free.
- Size - 34 x 35 in.
- Dimension - 0.25 x 34 x 35 in.
- Item Weight - 1.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Digital Led Wall, w/Indoor Temp (75100MA1)
- BAXTON STUDIO Marquis Tan Microfiber Club Chair (46-3372)
- OFFICE STAR Desk Chair, Fabric, 18-1/2" to 22" Height, Adjustable Arms, Black (8511-231)
- TRIPP LITE Mobile TV Workstation 17-32", DMCS1732S (DMCS1732S)
- ESSENTIAL MEDICAL SUPPLY INC Essential Medical C2001 Quik Sorb Reusable Underpad; 24 in. x 34 in. Quilted Birdseye (C2001)
- ESSENTIAL MEDICAL SUPPLY INC Essential Medical C2008 Quik Sorb Reusable Underpad; 34 in. x 36 in. Deluxe Underpad with Tucks (C2008)
- ESSENTIAL MEDICAL SUPPLY INC Essential Medical C2002 Quik Sorb Reusable Underpad; 34 in. x 35 in. Quilted Birdseye (C2002)
- CLEANREST Mattress Encasement, Twin 39x75x7-15 (845168015455)
- CLEANBRANDS Mattrs Encsmnt, CleanRest, Twn (845168005838)
- GRAND DOWN Down Alternative Mattress Topper Full (MAT TOPPER FL)
- BEAUTYREST Heated Microfiber Mattress Pad, White - Call King (BR55-0537)
- Essential Medical Supply Inc Mattress Covers and Pads