Shop All Mattress Covers and Pads
Essential Medical Supply Inc
Essential Medical C2002B-3 Quik Sorb 34 x 35 Quilted Birdseye - Pack Of 3
Mfr # C2002B-3
Zoro # G604068786
product price: $75.45
/ea
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essential Medical Supply Inc
- MFR # C2002B-3
- Zoro # G604068786
- UPC # 754756000325
- Country of Origin China
- Category Mattress Covers and Pads
Description
Quik-Sorb Reusable Underpads give the user the comfort of cloth with the economy of a reusable.
Features:- Type - Bed/Sofa Pad.
- Each pad features a Birdseye 100% cotton top sheet as well as a waterproof back.
- All pads contain a heavyweight 8 oz. liquidfill absorbent center as well.
- This Pad is perfect for cars, sofas, and liftchairs.
- Pads are washable up to 300 times and come complete with instructions for washing and drying.
- All Quik-Sorb Underpads Are Latex Free.
- Size - 34 x 35 in.
- Dimension - 34 x 0.25 x 35 in.
- Item Weight - 3.75 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Recessed Inside Release Handle (10486C00600)
- STAR Control Knob (2R-Z1854)
- TUHOME Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, Light Gray (CLZ5535)
- GRASSWORX DOOR MAT GRN ASTR 18X24"" (10372027)
- ESSENTIAL MEDICAL SUPPLY INC Essential Medical C2008 Quik Sorb Reusable Underpad; 34 in. x 36 in. Deluxe Underpad with Tucks (C2008)
- ESSENTIAL MEDICAL SUPPLY INC Essential Medical C2002 Quik Sorb Reusable Underpad; 34 in. x 35 in. Quilted Birdseye (C2002)
- ESSENTIAL MEDICAL SUPPLY INC Essential Medical C2001 Quik Sorb Reusable Underpad; 24 in. x 34 in. Quilted Birdseye (C2001)
- FLASH FURNITURE Capri Comfortable Sleep 2 inch Cool Gel Mattress Topper with CertiPUR-US Certified Memory Foam - King (MR-M35-2-K-GG)
- MABIS Mabis 560-7053-0000 3-Ply Quilted Reusable Underpad (560-7053-0000)
- GRAHAM-FIELD Bed Bug & Waterproof Mattress Cover - 38" x 74" (Twin), 6" Depth (BB-38746-CVR)
- LOCK-UP Lock-Up Mattress Encasement, Full (83FULENC)
- Essential Medical Supply Inc Mattress Covers and Pads