Shop All Mattress Covers and Pads
Essential Medical Supply Inc
Essential Medical C2002 Quik Sorb Reusable Underpad; 34 in. x 35 in. Quilted Birdseye
Mfr # C2002
Zoro # G704068419
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essential Medical Supply Inc
- MFR # C2002
- Zoro # G704068419
- UPC # 754756220020
- Country of Origin China
- Category Mattress Covers and Pads
Description
Quik-Sorb Reusable Underpads give the user the comfort of cloth with the economy of a reusable.
Features:- Type - Cotton Quilted Bed/Sofa Pad.
- Each pad features a Birdseye 100% cotton top sheet as well as a waterproof back.
- All pads contain a heavyweight 8 oz. liquidfill absorbent center as well.
- This Pad is perfect for cars, sofas, and liftchairs.
- Pads are washable up to 300 times and come complete with instructions for washing and drying.
- All Quik-Sorb Underpads Are Latex Free.
- Size - 34 x 35 in.
- Dimension - 0.25 x 34 x 35 in.
- Item Weight - 1.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Leather Executive Chair, 18.31" to 21.26", Adjustable Arms, Black (LLR62620)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal ''L'' Desk - 71'' x 36'' (DBLFLPL101CG)
- TENNSCO 15" W 8 Drawer Light Gray (CF-846LGY)
- HIRSH 4 Drawer Lateral File Cabinet, White, Legal/Letter (23702)
- ESSENTIAL MEDICAL SUPPLY INC Essential Medical C2001 Quik Sorb Reusable Underpad; 24 in. x 34 in. Quilted Birdseye (C2001)
- ESSENTIAL MEDICAL SUPPLY INC Essential Medical C2008 Quik Sorb Reusable Underpad; 34 in. x 36 in. Deluxe Underpad with Tucks (C2008)
- MABIS Mabis 559-2028-0000 Adjustable Blanket Support - Package of 2 (559-2028-0000)
- HOME BASICS Terry Waterproof Mattress Protector - Queen (2462QN)
- DMI Mattress Encasmnt, King, 80inL, Zpperd (554-8068-1953)
- MARTHA STEWART 3-inch White Down Top Featherbed, King (MS701314)
- GRAHAM-FIELD Bed Bug & Waterproof Mattress Cover - 38" x 74" (Twin), 4" Depth (BB-38744-CVR)
- Essential Medical Supply Inc Mattress Covers and Pads