Shop All Books
Essential Learning Products
Handwriting Skills Simplified Book - Improving Cursive Writing
Mfr # 0228
Zoro # G1423190
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade 4
- Recommended Age 9-10 Years
- Material Paper
- Color Multi
- Includes 1 book
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essential Learning Products
- MFR # 0228
- Zoro # G1423190
- UPC # 662208002288
- Country of Origin United States
- Category Books
Details
Recommended Grade | Grade 4 |
Recommended Age | 9-10 Years |
Material | Paper |
Color | Multi |
Includes | 1 book |
Description
Improving cursive writing provides students additional practice with their simplified Zaner-Bloser cursive, including: double letters, undercurve joinings, checkstroke joinings, and overcurve joinings. Keys to legibility such as size, slant, and shape are also discussed. There is plenty of room for practice with frequent review. Additional sections on common beginnings and endings along with "writing with rhythm" allow students to continue to build confidence in their cursive writing. Numerals 1-10 are included as well as space for manuscript maintenance. 64 pages. Grade 4.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIC Book Rings, 1" Diameter, 100/BX, Silver PK (OIC99701)
- UNI-PAINT Permanent Marker, Medium Tip, Metallic Silver Color Family, Paint, 12 PK (63614)
- TAPECASE Shipping Labels 2"H x 8"W, Heavy, Yellow, Pk50 (16U999)
- RICOH Waste Toner Bottle 100K (416890)
- TREND ENTERPRISES Community Helpers Pocket Flash Cards (T23022)
- THINKING KIDS The Complete Book of Starter Spanish Workbook, Grade PreK-1, Paperback (704928)
- EVAN-MOOR Reading Comprehension Fundamentals, Grade 3 (EMC2423)
- BARCHARTS PUBLISHING 7th Grade Math Guide (9781423225100)
- COMPENDIUM What Do You Do With a Problem Book (9781943200009)
- COOLCOLLECTIBLES KJV Large Print Personal Size Reference Bible; Pink Leather Touch Indexed (CO1512417)
- TREND ENTERPRISES Addition 0-12 All Facts Skill Drill Flash Cards (T53201)
- Essential Learning Products Books