Shop All LED Troffers
This Product is Discontinued
Essentia By Cree
Flat Panel, 2x4,5000L, 4000K, 0-10V Dimming (Discontinued)
Mfr # C-TR-B-FP24-50L-40K-WH
Zoro # G1934517
Free Shipping & Returns
This Product is Discontinued
Key Features
- Nominal Size - Fixtures 2 ft x 4 ft
- Voltage 120 to 277VAC
- Lighting Technology LED
- Lighting Certification DesignLights Consortium (DLC)
- Watts 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essentia By Cree
- MFR # C-TR-B-FP24-50L-40K-WH
- Zoro # G1934517
- UPC # 849665008798
- Country of Origin China
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Height | 2 4/5 in |
Width | 23 7/10 in |
Length | 47 7/10 in |
Description
3,000 K, 5,000 lm, 100.0 lm/W, LED Replacement For 4 Lamp LFL, Max. Fixture Wattage 50.0 W, Color Rendering Index 80.0, 120 to 277VAC, Lighting Certification DesignLights Consortium (DLC), Dimmable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.