Shop All Air Cleaners and Accessories
Essendant
Purifier, Air, Pro Pltnm, Black
Mfr # 90IP01UA01
Zoro # G0062802
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 7 5/8"
- Height 25 7/8"
- Depth 6 1/2"
- CADR Rating 107 (smoke); 107 (dust); 116 (pollen)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essendant
- MFR # 90IP01UA01
- Zoro # G0062802
- UPC # 895321000705
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 7 5/8" |
Height | 25 7/8" |
Depth | 6 1/2" |
Details
Item | Platinum Air Purifier |
Color | Black |
CADR Rating | 107 (smoke); 107 (dust); 116 (pollen) |
Standards | Energy Star Certified |
Number of Speeds | 4 |
Weight | 9 lbs |
Description
Platinum Air Purifier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X25X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (18251.12 6PK)
- MCDONNELL & MILLER Fs5-3/4 Flow Switch (Low Flow (FS5-3/4)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 60 Plates - Subcooler - 96k BTU (ACH-30EQ-60H)
- SUPCO Compact Suction Line Dryer, 1-1/8", ODF (CSLD14S9)
- MRCOOL MRBREEZE Black Circle Bladeless Fan and Air Purifier (MRFAN36PLCBK)
- THERAPURE DSKTP AIRPURFR HEPA 7.5"" (90TP100CD01-W)
- PURISYSTEMS AIR FILTER SYSTEM COMMERCIAL PORTABLE HEPA AIR CLEANER (HEPA Pro UVIG)
- DAYTON UV Bulb, Replacement, For Use With 2KXN9 (2KXP1)
- KOCH Filter, HEPA99.97, Prtcl, 30x48x5.875" (H25G1X1)
- FLEXMOUNT UV Air Purifier, 24V AC, 0.8A, Silver, 15 W (UV-12FM)
- XPOWER 1/7 HP, 160 CFM, 0.92 Amps Inflatable Blower w/ LED Lights (BR-18L)
- Essendant Air Cleaners and Accessories