Shop All Multi-Purpose Wipes
This Product is Discontinued
Essendant Industrial Fka Ors Nasco
X80 Wipers, Jumbo Roll (Discontinued)
Mfr # 41055
Zoro # G702694580
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Red
- Height 12.3
- Width 11.7
- Outside Diameter 12.6
- Length 11.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Essendant Industrial Fka Ors Nasco
- MFR # 41055
- Zoro # G702694580
- UPC # 36000410556
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Height | 12.3 |
Width | 11.7 |
Outside Diameter | 12.6 |
Length | 11.4 |
Details
Color | Red |
Description
These Kimberly-Clark X80 Wipers are super-soft, super-strong and super-absorbent to handle your meanest, messiest, toughest clean-up jobs. This jumbo roll can be used with a mobile dispenser (Item # 125892) sold separately.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.