Shop All Safety Goggles
This Product is Discontinued
Essendant Industrial Fka Ors Nasco
Monogoggle XTR Google/Shield Combo (Discontinued)
Mfr # 18629
Zoro # G602697315
This Product is Discontinued
Key Features
- Outside Diameter 0.45
- Width 8.8
- Length 9.6
- Height 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Essendant Industrial Fka Ors Nasco
- MFR # 18629
- Zoro # G602697315
- UPC # 36000186291
- Country of Origin China
- Category Safety Goggles
Dimensions
Outside Diameter | 0.45 |
Width | 8.8 |
Length | 9.6 |
Height | 3.5 |
Description
These Monogoggle XTR goggles have an attachable shield that gives you extra protection for your face and eyes. Meets the ANSI Z87.1+ Impact Standard.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.