Shop All Hand Soap & Lotion Dispensers
Essendant
Dispenser, Soap, Manual, Black
Mfr # 53057
Zoro # G0059077
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Mounting Type Wall
- Height 11.5"
- Width 5.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essendant
- MFR # 53057
- Zoro # G0059077
- UPC # 073310530574
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 11.5" |
Width | 5.6" |
Depth | 4.4" |
Details
Item | Soap Dispensers |
Material | Plastic |
Color | Black |
Mounting Type | Wall |
Standards | ADA Compliant; EcoSmart™; EPA Safer Choice Label; Green Leaf; VOC Certified; Green Seal Certified |
For Use With | Georgia Pacific® Professional 43024, 43335, 43714, 43715, 43818, 43819 |
Dispenser Product Grouping | For Liquids |
Type | For Liquids |
Mounting | Wall |
Capacity | 1,200 mL |
Weight | 2.5 lbs |
Description
Pacific Blue Ultra(TM) Soap/Sanitizer Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Sorbents, 44 gal, 15 in x 19 in, Harsh Chemicals, Gray, Polypropylene (436M81)
- RUBBERMAID COMMERCIAL 23 gal Dome Recycling Lid, 11 1/2 in W/Dia, Green, Resin, 1 Openings (1788373)
- CARLISLE FOODSERVICE Anti-Microbial Mop, Looped-End, Natural, 369325M00 (369325M00)
- MONARCH Tube Mop, Red, Microfiber, M600018R (M600018R)
- VEND-RITE Coin-Operated Soap Vender, 3-Column, 16.25" x 37.75" x 9.5", Wht/Blue (VEN 394-100)
- PROVON Handwash Dispenser, Wall-mounted, Foaming Gray, PK 6 (GOJ516006CT)
- BRADLEY Soap Dispenser 32oz 6in. spout (6326-680000-GR)
- BRADLEY Soap Sensor Level Kit (S45-2789)
- GOJO FMX-20 2000mL Foam Soap Dispenser, Push-Style, Chrome/Black (5271-06)
- RUBBERMAID COMMERCIAL Soap Dispenser, 1300mL, White, PK10 (3486591)
- PURELL Soap Dispenser, Wall Mount, Manual, Push-Style, White (5130-01)
- Essendant Hand Soap & Lotion Dispensers