Shop All Air Fresheners & Odor Eliminators
Essendant
Disinfectingectant, Odoban Conc
Mfr # 911062-G
Zoro # G2573833
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Bottle
- Fragrance Eucalyptus
- Cleaner Form Liquid
- Cleaner Container Size 1 gal
- Cleaner Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essendant
- MFR # 911062-G
- Zoro # G2573833
- UPC # 732109400053
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 1 gal |
Size | 1 gal |
Details
Type | Bottle |
Fragrance | Eucalyptus |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Item | Concentrate Odor Eliminator and Disinfectant |
Net Weight | 9 lbs |
Container Type | Bottle |
Standards | EPA Reg. No. 66243-2; EPA List N |
Application | Odor Control |
Description
Concentrate Odor Eliminator and Disinfectant
- •Eliminates unpleasant odors on washable surfaces.
- •Sanitizer, viruscide, disinfectant, deodorizer, mildew stat, air freshener and laundry refresher.
- •Effectively controls and inhibits the growth of mold and mildew.
- •Multi-purpose cleaner.
- •Kill viruses in 60 seconds.
- •Kills 99.99% of germs in 60 seconds.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM High Filtration Exhaust Filter (105136)
- RUBBERMAID COMMERCIAL Brute Maid Cleaning Caddy, Multi (RCP2649GRA)
- 3M Cleaning Pad 5300N, 12", Blue, PK5 (5300N 334)
- MIDLAB Multi-Surface Polish, 12PK (073000-12)
- CAR-FRESHNER Little Trees Extra Strength AirFresh, Vanilla 2-Pack Extra Strength (U2P20605)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Mint Scent Air Freshener Spray 8 oz Liquid (11213)
- THEOCHEM ESSENCE - 4/1 GL CASE, Odor Counteractant & Deodorizer, 4PK (100350-99990-7G)
- PROTOCHEM LABORATORIES Cherry Deodorizer And Cleaner Concentrate, 30 gal., Drum (PC-131CHE-30)
- STERNO Liquid Wax, 126g, Clear, 50 Hour, PK36 (30516)
- ZORO SELECT Odor Control Air Sponge, 1 lb (0000101-2)
- BIG D Odor Control Fogger, Original Scent, 5 oz Aerosol, PK12 (034100)
- Essendant Air Fresheners & Odor Eliminators