Shop All Arts & Crafts
Essendant
Crayon, W/Mrkrs, Ast, PK256
Mfr # 52-3349
Zoro # G2573632
product price: $72.89
/pk 256, $0.28/ea
$72.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (128) Crayons; (128) Markers
- Standards ACMI AP Non-Toxic Certified
- Features 256 Pieces
- Weight 10.25 lbs
- Age Recommendation All Ages
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essendant
- MFR # 52-3349
- Zoro # G2573632
- UPC # 071662033491
- Country of Origin United States
- Category Arts & Crafts
Details
Item | Crayons and Markers Combo Classpack(R) |
Includes | (128) Crayons; (128) Markers |
Standards | ACMI AP Non-Toxic Certified |
Features | 256 Pieces |
Weight | 10.25 lbs |
Age Recommendation | All Ages |
Description
Crayon,W/Mrkrs,Ast,Package Quantity 256
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Assorted Color Display Pockets, PK10 (P090A3LAN)
- AVERY DENNISON Avery, DISPENSER PACK HOLE REINFORCEMENTS, 1/4in DIA, CLEAR5721, 200PK (05721)
- C-LINE PRODUCTS Heavy Duty Shop Ticket Holder, 9"W, PK20 (50920)
- ZORO SELECT 4" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWL6)
- FOLKART Color Shift Metallic Aqua Flash Hobby Paint 2 oz (5130)
- CHENILLE KRAFT ® Regular Chenille Stems, 4mm x 12"L, Assorted, 100 Pieces/Pack (711201)
- DIXON TICONDEROGA Prang DIX80516 Metallic Washable Watercolors, 8 Assorted Colors (DIX80516***)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Raw Sienna (27518)
- HANDY ART Little Masters Washable Tempera Paint, Pink, 16 oz., 6PK (211722)
- MODERN MASTERS Paint Mtlc Oyster 6Oz (ME70506)
- CHARLES LEONARD Glittering Sequins with Spangles, 4 oz Per Pack, PK6 (40425)
- Essendant