Shop All Metal Polish and Stone Care
Essendant
Cleaner, Granite, 24Oz
Mfr # 109EA
Zoro # G2573650
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemicals For Use On Granite; Marble; Quartz; Onyx; Travertine; Limestone; Slate; Laminate; Porcelain; Ceramic; Tile; Fiberglass; Non-Porous Hard, Sealed Surfaces
- Fragrance Citrus
- For Use On Countertops
- Standards Good Housekeeping Seal of Approval
- Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Essendant
- MFR # 109EA
- Zoro # G2573650
- UPC # 041598001093
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Container Size | 24 oz |
Details
Chemicals For Use On | Granite; Marble; Quartz; Onyx; Travertine; Limestone; Slate; Laminate; Porcelain; Ceramic; Tile; Fiberglass; Non-Porous Hard, Sealed Surfaces |
Fragrance | Citrus |
Item | Granite Cleaner and Polish |
For Use On | Countertops |
Standards | Good Housekeeping Seal of Approval |
Form | Liquid |
Container Type | Spray Bottle |
Net Weight | 1.8 lbs |
Capacity | 24 oz |
Product Grouping | Metal Cleaner and Polish |
Surfaces for Use On | Granite |
Description
Granite Cleaner and Polish, Container Size 24 oz, Surfaces for Use On Granite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUA MIX 1 Qt. Polished Granite Cleaner & Resealer (AMGCRQT)
- SPRAYWAY Coil Cleaner, 20oz, 12PK (SW637)
- HERITAGE BAG Trash Bags, 200 PK (H5645PK)
- RUSTLICK Cleaner, 1 gal. Jug, Unscented (76012)
- ROCK DOCTOR No Scent Granite Polish 18 oz Spray (35105)
- BLUE MAGIC Liquid Metal Polish, Size 8 oz., Bottle (200-06)
- SHEILA SHINE Stainless Steel Cleaner & Polish, 1gal Can, PK4 (SS128)
- 3M Cleaner, Stainless Steel, 32 oz., PK6 (85901)
- SPRAYWAY Stainless Steel Polish & Cleaner oil base, 20oz, 12PK (SW841)
- FORMULA 409 Formula 409 Stone&Steel (30722)
- HAGERTY W J & SON LTD 8OZ Silversmiths Polish (10080)
- Essendant Metal Polish and Stone Care