Esselte Pendaflex Corporation

Esselte Pendaflex EN225 Recycled Top Tab File Guides Alpha 1/5 Tab Manila Letter 25/Set


product price: $43.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Alphabetical File Guide Sets.
  • Available with insertable steel tabs or self tabs.
  • Made with extra sturdy blue or gray pressboard or 18 pt. manila paper.
  • Pressboard: CPG contains 65% recycled with 30% post consumer fiber.
  • Manila: contains 10% recycled fiber with 10% post consumer fiber.
  • Tabs: Insertable steel tabs or self tabs.
  • Material: Manila.
  • Letter size: 9-1/2" x 12-1/2".
  • Tab Position: 5.
  • Tab Style: Self.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.