Shop All File Folders
Esselte Pendaflex Corporation
Esselte Pendaflex 615315BGR Poly Laminate Hanging Folders; Legal; 1-5 Tab; Bright Green; 20 Per Box
Mfr # 615315BGR
Zoro # G903860319
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esselte Pendaflex Corporation
- MFR # 615315BGR
- Zoro # G903860319
- Country of Origin China
- Category File Folders
Description
Look no further for one of the smartest, most innovative hanging folders around. Features SureHook technology with revolutionary built-in tension springs. Rods bend less while folders stay on rails and slide with ease. Rods and hooks are stronger and sturdier. Folders work with existing systems. Patented polylaminate reinforced tops and bottoms provide strength. Lighter interior helps prevent misfiles. New dispenser box for quick, one-at-a-time access. Includes tabs and inserts.
- Global Product Type - Hanging File Folders-Standard
- Hanging File Folder Type - Standard
- Size - Legal
- Expansion - 0.75 in.
- Color - Bright Green
- Tab Cut - 1/5
- Compliance Standards - Acid Free
- Pre-Consumer Recycled Content Percent - 0%
- Post-Consumer Recycled Content Percent - 10%
- Total Recycled Content Percent - 10%
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Tape, RG319 Nat 18mmX330M, PK16 (RG319)
- AVERY Tend Card, 1 Up, Ivory, PK50 (5915)
- OFFICESPACE Drawer Organizer; 14 in. x 9 in. x 1.13 in.; Black (OF18589)
- DACASSO Black Leatherette 10pc Coaster Holder (A1326)
- ESSELTE PENDAFLEX CORPORATION Esselte Pendaflex 59352 2 Expansion Pressboard Hanging Folder Legal 6-Section BE (59352)
- ESSELTE PENDAFLEX CORPORATION Esselte Pendaflex 59252 2 Expansion Pressboard Hanging Folder Letter 6-Section BE (59252)
- ESSELTE PENDAFLEX CORPORATION Esselte Pendaflex 2257R Pressboard Classification Folders Legal 6-Section Red 10/box (2257R)
- ESSELTE PENDAFLEX CORPORATION Esselte Pendaflex 57511 Twin-Pocket Portfolio Embossed Leather Grain Paper Red (57511)
- ESSELTE PENDAFLEX CORPORATION Esselte Pendaflex FM213 MLA 2-Fastener Classification Folders with 1/3 Cut Tabs Ltr 50/box (FM213)
- BETTER OFFICE PRODUCTS 2 Pocket Heavyweight Plastic Folder Portfolio, Letter Size, Purple, 24PK (86514)
- OXFORD Folder, Fst, Twst, Twn, Ltr, Ast Pk (OXF52076)
- Esselte Pendaflex Corporation File Folders