Shop All Outdoor Wall Décor
Esschert Design
Esschert Design TH31 Weather Glass with Cast Iron Filigree Holder
Mfr # TH31
Zoro # G203718334
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esschert Design
- MFR # TH31
- Zoro # G203718334
- UPC # 8714982022081
- Country of Origin China
- Category Outdoor Wall Décor
Description
The thunder glass has been used since the early 17th century and is very simple. During bands of high pressure on sunny days, the water level is pushed down into the spout, While during bands of low pressure on cloudy and rainy days, the water rises within the spout. In an approaching storm it rises so much that it will begin to drip.
Specifications- Material: Cast Iron, Glass and Blauw Kleurfabric Poeder
- Dimension: 14 x 13 x 28 cm
- Weight: 2.22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON KEY FLYWHEEL 3 PK (5002K)
- GARDEN TECH Fungicide 32Oz Rtu (100526105)
- SEYMOUR MIDWEST #2 Asphalt Square Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle (49017)
- MTD Axle-Auger (711-04285A)
- NATURE SPRING Nature Spring Copper Clock Thermometer Hygrometer (451067BZN)
- DESIGN TOSCANO Sloane Square: Greenman Sun Wall Sculpture (NG34918)
- KAY BERRY Kay Berry 08905 Winged Heart Memorial Stone - Always In Our Thoughts... (8905)
- GARDMAN USA Aztec Sun And Moon Wall Art (8415)
- DESIGN TOSCANO Beware of Cat Italian Wall Sculpture: Attenti al Gatto (NG31604)
- KAY BERRY Kay Berry 07036 Today And Everyday Memorial Stone; Fern (7036)
- KAY BERRY INC Kay Berry- Inc. 93420 Gone Yet Not Forgotten - Headstone-Urn Memorial - 9.5 Inches x 5 Inches x 8 Inches (93420)
- Esschert Design Outdoor Wall Décor