Shop All Nozzles & Wands
Esschert Design
Esschert Design GT50 7.16L Stainless Steel Watering Can
Mfr # GT50
Zoro # G003997298
Free Shipping & Returns
$92.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Esschert Design
- MFR # GT50
- Zoro # G003997298
- UPC # 8714982038808
- Country of Origin China
- Category Nozzles & Wands
Description
This modern take on a classic English watering can with top and side grip. Thanks to it's functional share and reinforced nozzle this watering can be used everyday. The removable nozzle allows you to choose between an concentrated stream of water or a rain shower effect. And is easy to fill thanks to it's large opening at the top. Removable nozzle. Movable top handle with ergonomic wooden grip.
Specifications- Capacity: 7.16L
- Material: Stainless Steel & Ashwood
- Dimension: 22.3 x W 53 x H 31.5 cm
- Weight: 2.13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Cylinder Assembly For Husqvarna 455 And 460 Chainsaws 537320402, 537191401 (632-830)
- JONES STEPHENS Garden Hose Fitting, FH x MP, 3/4x3/4" (G20116)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 93.13" H, Olefin Fabric, Frost Blue (194061036129)
- WESTWARD Bow Saw, 30 In Steel Blade (2RDL6)
- FLEXZILLA Adjustable Garden Hose Nozzle, 6-Pattern (NFZG64)
- SANI-LAV Industrial Sanitizer, 96 oz. (N2FS)
- MELNOR HOSE NOZZL 5PAT RELAX (R551)
- SMV LGT Econ Spray Wand (5163154)
- DRAMM Heavy-Duty Metal Pistol Nozzle, Berry (60-12726)
- BEST GARDEN 33 In. Adjustable Water Wand, Blue & Gray (39621)
- ALL-SOURCE Gilmour Stainless Steel Adjustable Pistol Nozzle, Black & Green (825602-1001)
- Esschert Design Nozzles & Wands