Shop All Protective Eyewear Accessories
Ess
Tear Off Lens Covers, PK6
Mfr # 740-0135
Zoro # G5127893
product price: $9.35
/pk 6, $1.56/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color clear
- Material Plastic
- X-Ray Detectable No
- For Use With 740-0499, 740-0500, 740-0501
- Compatible with Brand ESS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ess
- MFR # 740-0135
- Zoro # G5127893
- UPC # 811533013081
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Dimensions
Dimensions | 4 in L x 1 in H x 1 in W |
Height | 3 in |
Width | 6 in |
Details
Item | Lens Covers |
Color | clear |
Material | Plastic |
X-Ray Detectable | No |
For Use With | 740-0499, 740-0500, 740-0501 |
Compatible with Brand | ESS |
Compatible with Series | NVG, Striker |
Includes | (6) Tear-Off Lens Covers |
Compatible with Manufacturer Model Number | 740-0499, 740-0500, 740-0501 |
Number of Covers Included | 6 |
Thickness | 0.04 in |
Compatible with Product Type | Goggles |
Compatible with Manufacturer Model Number [NEW] | 740-0499, 740-0500, 740-0501 |
Compatible with Manufacturer Part Number | 740-0499, 740-0500, 740-0501 |
Compatible Manufacturer Part Number | 740-0499, 740-0500, 740-0501 |
Compatible Manufacturer Model Number | 740-0499, 740-0500, 740-0501 |
For Use with Mfr. Model Number | 740-0499, 740-0500, 740-0501 |
For Use With Mfr. Model Number | 740-0499, 740-0500, 740-0501 |
Description
Lens Covers, Color Clear, Compatible with Brand ESS, Compatible with Manufacturer Model Number 740-0499, 740-0500, 740-0501, Compatible with Product Type Goggles, Compatible with Series NVG, Striker, For Use With 740-0499, 740-0500, 740-0501, Height 3 in, Includes (6) Tear-Off Lens Covers, Material Plastic, Number of Covers Included 6, Thickness 0.04 in, Width 6 in, X-Ray Detectable No, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- BATES Size 9 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-800 (T-800)
- NOTRAX 5 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1 in Thick (979S0035BL)
- ESS Crossbow Repl Nosepiece (740-0473)
- ESS Replacement Lens, Smoke Gray, +2.2, PC (740-0600)
- ESS Replacement Lens, Smoke Gray (740-0424)
- ESS Rplmt Lens, Crosshair, Hi-Def Copper (740-0478)
- ESS Striketeam Tear Off Lens Covers, PK6 (740-0246)
- ESS Crossbow Repl Frame Kit, Black (740-0503)
- FIREPOWER Replacement Window For Face Shield 8X12X .040 (1441-0015)
- Ess Protective Eyewear Accessories