Shop All Safety Goggles
Ess
Tactical Safety Goggles, Clear, Gray, Smoke Anti-Fog, Scratch-Resistant Lens, Profile NVG Series
Mfr # 740-0501
Zoro # G5097102
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Thermoplastic Rubber
- Frame Color Green
- Lens Color Clear, Gray
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ess
- MFR # 740-0501
- Zoro # G5097102
- UPC # 811533018734
- Country of Origin United States
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Item | Tactical Goggles |
Frame Material | Thermoplastic Rubber |
Frame Color | Green |
Lens Color | Clear, Gray |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
UV Protection | 100% |
Frame Style | Goggles |
Series | Profile NVG |
Standards | U.S. MIL SPEC MIL-PRF-32432, ANSI Z87.1-2015, CE EN 166, U.S. Federal OSHA |
X-Ray Detectable | No |
Includes | Goggle includes SpeedSleeve, carrying case, 2.8mm Clear & Smoke Gray lenses |
Eyewear Venting | Indirect |
Foam Lined | Yes |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Band Material | Elastic |
Description
ANSI Dust/Splash Rating Not Rated for Dust or Splash, Band Material Elastic, Eyewear Size Universal, Frame Color Foliage Green, Frame Material Thermoplastic Rubber, Frame Style Goggles, Includes 2.8mm Clear and Smoke Gray Lenses, Carrying Case, Speed Sleeve, Tactical Goggles, Lens Coating Anti-Fog, Scratch-Resistant, Lens Color Clear, Gray, Lens Material Polycarbonate, Series Low Profile Goggles, Standards ANSI Z87.1-2015, CE EN166, U.S. Federal OSHA, U.S. MIL SPEC MIL-PRF-32432
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Glove, 6, Blu/Gray, PR (11-561)
- MCR SAFETY Bifocal Safety Reading Glasses, Anti-Scratch, Padded Arms, Clear Frame, Clear Lens, +1.00 Diopter (8W738)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Red (18153)
- HAWS Flow Switch For Use For 9001Ex (SP154DPDT)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Striketeam WF Series (740-0236)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (740-0283)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (740-0536)
- ESS Tactical Safety Goggles, Clear, Gray, Smoke Anti-Fog, Scratch-Resistant Lens, Profile NVG Series (740-0500)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Firepro FS Series (740-0377)
- ESS Tactical Safety Goggles, Clear, Gray, Smoke Anti-Fog, Scratch-Resistant Lens, 5SY4 Series (740-0132)
- LINCOLN ELECTRIC BLKGRN Lens Goggles (KH976)
- Ess Safety Goggles