Shop All Protective Eyewear Accessories
Ess
Striketeam Tear Off Lens Covers, PK6
Mfr # 740-0246
Zoro # G5095727
original price:
$9.45
4% off
new price: $8.99
/pk 6, $1.50/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- X-Ray Detectable No
- For Use With 740-0235, 740-0236, 740-0283
- Compatible with Brand ESS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ess
- MFR # 740-0246
- Zoro # G5095727
- UPC # 811533013111
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Dimensions
Dimensions | 4 in L x 1 in H x 1 in W |
Width | 6 in |
Height | 3 in |
Details
Item | Lens Covers |
Color | Clear |
Material | Plastic |
X-Ray Detectable | No |
For Use With | 740-0235, 740-0236, 740-0283 |
Compatible with Brand | ESS |
Compatible with Series | Striketeam |
Includes | (6) Striketeam/X-Tricator Tear-Off Lens Covers |
Number of Covers Included | 6 |
Compatible with Grainger Part Number | 36Y146, 36Y147, 36Y148 |
Compatible with Manufacturer Model Number | 740-0235, 740-0236, 740-0283 |
Compatible with Product Type | Goggles |
Thickness | 0.04 in |
Compatible with Manufacturer Model Number [NEW] | 740-0235, 740-0236, 740-0283 |
Compatible with Manufacturer Part Number | 740-0235, 740-0236, 740-0283 |
Compatible Manufacturer Part Number | 740-0235, 740-0236, 740-0283 |
Compatible Grainger Part Number | 36Y146, 36Y147, 36Y148 |
Compatible Manufacturer Model Number | 740-0235, 740-0236, 740-0283 |
For Use with Mfr. Model Number | 740-0235, 740-0236, 740-0283 |
For Use With Mfr. Model Number | 740-0235, 740-0236, 740-0283 |
Description
Lens Covers, Color Clear, Compatible with Brand ESS, Compatible with Grainger Part Number 36Y146, 36Y147, 36Y148, Compatible with Manufacturer Model Number 740-0235, 740-0236, 740-0283, Compatible with Product Type Goggles, Compatible with Series Striketeam, For Use With 740-0235, 740-0236, 740-0283, Height 3 in, Includes (6) Striketeam/X-Tricator Tear-Off Lens Covers, Material Plastic, Number of Covers Included 6, Thickness 0.04 in, Width 6 in, X-Ray Detectable No, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY FR Long Sleeve Shirt, 8.7 cal/sq cm, Gray (S1GL)
- HONEYWELL UVEX Faceshield Repl Visor, 3IR, 9-1/2x14-1/4in (S8560)
- SIGNMISSION OSHA Notice Sign, Face Shield Required, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-NS-A-1014-L-12387)
- MAGID Ear Plugs, 200 PK (IHP32)
- ESS Crossbow Suppressor Frame Kit (740-0450)
- ESS Replacement Lens, Hi-Def Yellow (740-0423)
- ESS Replacement Lens, Smoke Gray, +2.2, PC (740-0600)
- ESS Crossbow Repl Nosepiece (740-0473)
- ESS Rplmt Lens, CDI, Hi-Def Yllw (740-0186)
- ESS Rplmt Lens, Striketeam, Clear (740-0192)
- ESS Rplmt Lens, Profile NVG, Hi-Def Bronze (740-0508)
- Ess Protective Eyewear Accessories