Shop All Safety Glasses
Ess
Safety Glasses, Gray Scratch-Resistant
Mfr # EE9015-14
Zoro # G6210666
product price: $79.75
/ea
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Smoke Gray
- Frame Color Tan
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ess
- MFR # EE9015-14
- Zoro # G6210666
- UPC # 841181100062
- Country of Origin United States
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Credence(TM), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Tan, Eyewear Size L, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Tan, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Glove, Cut Resistant Leather Palm, L, PK12 (1400HL)
- ARSENAL BY ERGODYNE Full Respirator Bag, Roll Top Closure, Gray (5186)
- GEMPLERS Gempler's Kneeling Pad (233904)
- ZORO SELECT Barricade Tape w/Reel, Yellow/Blk, 1000 ft (B3104Y45-200)
- ESS Polarized Safety Sunglasses, Gray Polycarbonate Lens, Polarized (EE9019-03)
- ESS Ballistic Safety Glasses, Brown Scratch-Resistant (EE9015-02)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (740-0457)
- ESS Ballistic Safety Glasses, Clear Scratch-Resistant (740-0546)
- ESS Ballistic Safety Glasses, Brown Anti-Fog, Scratch-Resistant (EE9006-06)
- ESS Polarized Safety Sunglasses, Gray Polycarbonate Lens, Polarized (EE9006-03)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SB1010S)
- Ess Eye Protection