Shop All Protective Eyewear Accessories
Ess
Rplmt Lens, Striketeam, Hi-Def Yllw
Mfr # 740-0315
Zoro # G5096707
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Hi-Def Yellow
- Lens Coating Anti-Fog, Anti-Scratch
- For Use With Striker(TM) Series Goggles and Striketeam(TM) Goggles
- Lens Material Polycarbonate
- UV Protection 100 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ess
- MFR # 740-0315
- Zoro # G5096707
- UPC # 811533010271
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Dimensions
Eyewear Size | Universal |
Details
Item | Replacement Lens |
Lens Color | Hi-Def Yellow |
Lens Coating | Anti-Fog, Anti-Scratch |
For Use With | Striker(TM) Series Goggles and Striketeam(TM) Goggles |
Lens Material | Polycarbonate |
UV Protection | 100 % |
Standards | ANSI Z87.1 2015, U.S. MIL SPEC MIL-PRF-31013 |
Compatible with Series | Striker, Striketeam |
Compatible with Product Type | Goggles |
Compatible with Brand | ESS |
Compatible with Manufacturer Model Number | 740-0235, 740-0236, 740-0283 |
Includes Anti-Fog Lens Coating | Yes |
Includes Scratch-Resistant Lens Coating | Yes |
Replacement Lens Coating | Anti-Fog ; Anti-Scratch |
Compatible with Manufacturer Part Number | 740-0235, 740-0236, 740-0283 |
Compatible Manufacturer Part Number | 740-0235, 740-0236, 740-0283 |
Compatible with Manufacturer Model Number [NEW] | 740-0235, 740-0236, 740-0283 |
Compatible Manufacturer Model Number | 740-0235, 740-0236, 740-0283 |
For Use with Mfr. Model Number | 740-0235, 740-0236, 740-0283 |
For Use With Mfr. Model Number | 740-0235, 740-0236, 740-0283 |
Description
Replacement Lens, Compatible with Brand ESS, Compatible with Grainger Part Number 36Y146, 36Y147, 36Y148, Compatible with Manufacturer Model Number 740-0235, 740-0236, 740-0283, Compatible with Product Type Goggles, Compatible with Series Striker, Striketeam, Eyewear Size Universal, For Use With Striker(TM) Series Goggles and Striketeam(TM) Goggles, Includes Anti-Fog Lens Coating Yes, Includes Scratch-Resistant Lens Coating Yes, Lens Color Hi-Def Yellow, Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTX Womens Tactical Polo, Tan, Long Sleeve, L (VTX4030TNP)
- ULTRATECH Drain Plug (9960)
- ZORO SELECT Runway Closure Marker, Polyethylene, 360" H, 60" W, Yellow (Y5X30)
- LYLE No Left Turn Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R3-2-24DA (R3-2-24DA)
- ESS Innerzone 1 and 2 Goggle Strap (740-0220)
- ESS Nomex Heat Sleeve (740-0228)
- ESS Crossbow Repl Frame Kit, Black (740-0503)
- ESS Rplmt Lens, FirePro, Smoke Gray (740-0119)
- ESS Replacement Lens, Hi-Def Yellow, +2.2, PC (740-0604)
- ESS Rplmt Lens, CDI MAX, Clear (740-0412)
- CROSSFIRE Accessories Safety Eyewear Sample Case -6 Piece Cap (C6)
- Ess Protective Eyewear Accessories