Shop All Protective Eyewear Accessories
Ess
Rplmt Lens, Profile NVG, Hi-Def Bronze
Mfr # 740-0508
Zoro # G5096761
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Hi-Def Bronze
- Lens Coating Scratch-Resistant
- Size Universal
- For Use With FirePro(TM) Goggles
- Standards ANSI Z87.1-2010, U.S. MIL SPEC MIL-PRF-31013
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ess
- MFR # 740-0508
- Zoro # G5096761
- UPC # 811533019434
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Dimensions
Size | Universal |
Eyewear Size | Universal |
Details
Item | Replacement Lens |
Lens Color | Hi-Def Bronze |
Lens Coating | Scratch-Resistant |
For Use With | FirePro(TM) Goggles |
Standards | ANSI Z87.1-2010, U.S. MIL SPEC MIL-PRF-31013 |
Lens Material | Polycarbonate |
UV Protection | 100 % |
Compatible with Product Type | Goggles |
Description
Replacement Lens, Compatible with Product Type Goggles, Eyewear Size Universal, For Use With FirePro(TM) Goggles, Lens Color Hi-Def Bronze, Lens Material Polycarbonate, Standards ANSI Z87.1-2010, U.S. MIL SPEC MIL-PRF-31013, UV Protection 100 Percent, Lens Coating Scratch-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Crossfire ES5 Bifocal Safety Eyewear (2941415)
- KEYSTONE SAFETY Lightweight Nylon Hairnet, 100% Latex Free, Black, 28", 144/Box, 10 Boxes/Case (109I-LRG-BLK)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Blue, Large (204BL-21L)
- BULWARK Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV RG 42)
- ESS Goggle Strap, FirePro 1971(TM), 1-Pc Strap (740-0590)
- ESS Replacement Lens, Clear, +2.2, PC (740-0599)
- ESS Striketeam Tear Off Lens Covers, PK6 (740-0246)
- ESS Rplmt Lens, CDI, Smoke Gray (740-0320)
- ESS Rplmt Lens, CDI MAX, Clear (740-0412)
- ESS Replacement Lens, Polarized Mirrored, +2.2 (740-0603)
- OPTX2020 Peel-Away Magnifying Lenses, +1.25, Clr, PR (OPT+125)
- Ess Eye Protection