Shop All Protective Eyewear Accessories
Ess
Rplmt Lens, Innerzone, Clear
Mfr # 740-0190
Zoro # G5096743
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Lens Coating Scratch-Resistant
- For Use With Innerzone Series Firefighting Goggles
- Size Universal
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ess
- MFR # 740-0190
- Zoro # G5096743
- UPC # 811533011520
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Dimensions
Size | Universal |
Eyewear Size | Universal |
Details
Item | Replacement Lens |
Lens Color | Clear |
Lens Coating | Scratch-Resistant |
For Use With | Innerzone Series Firefighting Goggles |
Lens Material | Polycarbonate |
UV Protection | 100 % |
Standards | ANSI Z87.1-2015, CE EN 166, NFPA 1971-2013, U.S. Federal OSHA |
Compatible with Product Type | Goggles |
Description
Replacement Lens, Compatible with Product Type Goggles, Eyewear Size Universal, For Use With Innerzone Series Firefighting Goggles, Lens Color Clear, Lens Material Polycarbonate, Standards ANSI Z87.1-2015, CE EN 166, NFPA 1971-2013, U.S. Federal OSHA, UV Protection 100 Percent, Lens Coating Scratch-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Porta-Pack Wire Markers, 13, Blk/Wht, PK10 (PWM-13)
- DUPONT Lab Coat, L, Proshield/Nexgen(R), PK30 (NG212SWHLG003000)
- MOLDEX Cartridge, Bayonet, OV, Black, 2 PK, NIOSH (7100)
- 3M Half Mask Respirator, Silicone, Gray, Mask Size: S (HF-801SD)
- ESS Goggle Strap, FirePro 1971(TM), 2-Pc Strap (740-0558)
- ESS Crossbow Repl Frame Kit, Black (740-0503)
- ESS Replacement Polarized Lens (740-0455)
- ESS Replacement Lens, Clear (740-0425)
- ESS Rplmt Lens, Asian, NVG, Hi-Def Yellw (740-0258)
- ESS Replacement Lens, Hi-Def Copper (740-0426)
- HONEYWELL UVEX Clip On Eyewear, Cobalt Shade 3 (32-8LFFB3-0000)
- Ess Eyewear Accessories